Sebelum PPN:
Rp879.999.900 - Rp1.199.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Battery | 7.4 V (4 x 18650), 6400 mAh, removable |
|---|---|
| Battery Charging | 12 VDC, 3A |
| Bending Angle (°) | 190 |
| Bending Direction (°) | 360 (4-way camera head) |
| Camera Head Material | Titanium Alloy |
| Camera Hose Material | Braided Tungsten |
| Camera Lens Material | Glass |
| Digital Magnification | 8 times |
| Dimensions (mm) | 366x194x137 |
| Display Resolution (Pixel) | 1920x1200 |
| Display Size (inch) | 7 (LCD touchscreen) |
| Field of View (°) | 120 |
| Illuminance (Lux) | 50000 |
| Image Resolution (pixel) | 1280x720 |
| Image format | JPG |
| Internal Memory (GB) | 16 |
| Memory (External) | expandable up to 128 GB for ca. 285,000 pictures or 1500 minutes of video recording |
| Operating Conditions (Endoscope Cable) (°C) | 5 to 80 <92 % RH, non-condensing |
| Operating Conditions (Hand-held Device) (°C) | 5 to 50 <92 % RH, non-condensing |
| Operating Time (hour) | >3 |
| Power Consumption (Endoscope) (W) | 10 |
| Storage Conditions (°C) | 5 to 63, <92 % RH, non-condensing |
| Video Resolution (pixel) | 1280x720 |
| Video format | MP4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Condition Monitoring Industrial Borescope Industrial borescope for visual inspection of hard to reach areas camera cable with only 2.2 mm diameter / cable length 1 m / camera arranged laterally Camera head bendable by motor in all directions / protection degree IP67
High quality industrial borescope with very small camera diameter
Due to its small camera diameter, the condition monitoring industrial borescope allows detailed inspections without time-consuming disassembly even in very confined spaces and small access openings. Due to the robust construction of camera and endoscope cable, the high IP 67 protection rating and the temperature resistance up to 80 degrees Celsius, the condition monitoring industrial borescope can be used in many cases even during operation and without time-consuming preparations. The flexible camera cable, which is only 2.2 mm thick, is about one meter long, from the front edge of the camera head to the rubber coating in the connection area on the motor block. This allows the condition monitoring industrial borescope to inspect the inner surfaces of narrow pipelines and ducts and complicated components that can only be accessed through very small boreholes.
The real-time image displayed by the condition monitoring industrial borescope on the 7-inch display not only allows the user to check the object condition at the particular location, but also provides good orientation when the endoscope cable moves. LEDs located next to the camera can be switched on in steps to improve the visibility of the displayed area. Brightness, contrast and resolution of the display can be adjusted to the respective situation via the corresponding function menu. The camera is not installed in the direction of the cable axis, but at a 90-degree angle to it. The highest image sharpness is achieved for the objects in the range of 5 to 50 mm distance.
The position and field of view of the side-mounted camera can be changed by rotating, sliding or retracting the camera cable. In the places where there is enough space, the camera head of this condition monitoring industrial borescope can also be bent in any free direction with the aid of a motor-assisted joystick. The maximum bending radius is 23 mm with a bending angle of 90 degrees. In order not to impair the mobility of the camera head, care must be taken to ensure that the bent endoscope cable is not subjected to excessive stress. If the cable encounters resistance, it should not be pushed, pulled or twisted further in this direction, but relieved.
Functional range and equipment of the PCE-VE 1500 series
The models of the PCE-VE 1500 series are based on the same basic device and differ only in the camera unit. If required, the same basic unit can be used with different camera cables. These can be connected, locked and released very easily. This means that different areas can be conveniently viewed and documented during the inspection with the same industrial borescope. The user therefore does not have to purchase an additional basic device and also has less effort on site and when merging and evaluating the image data.
An industrial borescope of this series, complete with camera unit and battery, weighs only a little more than two kilograms and can be held comfortably with one hand. The joystick and almost all function keys can be operated with the same hand, while the endoscope cable is carefully moved to the desired location with the other hand. To improve working conditions during longer inspections, the industrial borescope is equipped with attachment points for tripod and shoulder strap.
Motor and joystick
One of the special features of this series is the motor-assisted bending of the camera head. The motor block, camera cable and camera form a single unit that can be used to control the bending of the movable camera head via the joystick on the handheld unit. By bending the camera head, the camera's viewing direction can be easily directed to other locations near the current camera position.
Touchscreen functions
The condition monitoring industrial borescope allows direct comparison of live images with previously stored images via the picture in picture function. The touchscreen makes it easy to rotate and mirror the images and to insert markers and comments. It also provides very convenient and quick access to the menu functions. Sections of the displayed image can be digitally enlarged very easily on the touchscreen. This works by double-tapping the area of the image or pulling it apart with two fingers. The zoomed section can also be moved with the finger. This allows each image to be checked very precisely on the condition monitoring industrial borescope and compared with a selected template.
Any coloured markings can be drawn onto the saved image at the desired points simply by using the finger on the touchscreen. The modified image can then be saved with the old name or under a new name. In addition, the video condition monitoring industrial borescope offers a choice of fixed and configurable image stamps and a log function that can be used to generate reports and save them in PDF format.
Delivery Scope:
1 x Condition Monitoring Industrial Borescope PCE-VE 1500-22190
2 x 7.4V 6400mAh battery
1 x 64GB memory card
1 x USB-C cable
1 x HDMI to Mini HDMI cable
1 x SD card reader
1 x Carrying case
1 x Instruction manual
High quality industrial borescope with very small camera diameter
Due to its small camera diameter, the condition monitoring industrial borescope allows detailed inspections without time-consuming disassembly even in very confined spaces and small access openings. Due to the robust construction of camera and endoscope cable, the high IP 67 protection rating and the temperature resistance up to 80 degrees Celsius, the condition monitoring industrial borescope can be used in many cases even during operation and without time-consuming preparations. The flexible camera cable, which is only 2.2 mm thick, is about one meter long, from the front edge of the camera head to the rubber coating in the connection area on the motor block. This allows the condition monitoring industrial borescope to inspect the inner surfaces of narrow pipelines and ducts and complicated components that can only be accessed through very small boreholes.
The real-time image displayed by the condition monitoring industrial borescope on the 7-inch display not only allows the user to check the object condition at the particular location, but also provides good orientation when the endoscope cable moves. LEDs located next to the camera can be switched on in steps to improve the visibility of the displayed area. Brightness, contrast and resolution of the display can be adjusted to the respective situation via the corresponding function menu. The camera is not installed in the direction of the cable axis, but at a 90-degree angle to it. The highest image sharpness is achieved for the objects in the range of 5 to 50 mm distance.
The position and field of view of the side-mounted camera can be changed by rotating, sliding or retracting the camera cable. In the places where there is enough space, the camera head of this condition monitoring industrial borescope can also be bent in any free direction with the aid of a motor-assisted joystick. The maximum bending radius is 23 mm with a bending angle of 90 degrees. In order not to impair the mobility of the camera head, care must be taken to ensure that the bent endoscope cable is not subjected to excessive stress. If the cable encounters resistance, it should not be pushed, pulled or twisted further in this direction, but relieved.
Functional range and equipment of the PCE-VE 1500 series
The models of the PCE-VE 1500 series are based on the same basic device and differ only in the camera unit. If required, the same basic unit can be used with different camera cables. These can be connected, locked and released very easily. This means that different areas can be conveniently viewed and documented during the inspection with the same industrial borescope. The user therefore does not have to purchase an additional basic device and also has less effort on site and when merging and evaluating the image data.
An industrial borescope of this series, complete with camera unit and battery, weighs only a little more than two kilograms and can be held comfortably with one hand. The joystick and almost all function keys can be operated with the same hand, while the endoscope cable is carefully moved to the desired location with the other hand. To improve working conditions during longer inspections, the industrial borescope is equipped with attachment points for tripod and shoulder strap.
Motor and joystick
One of the special features of this series is the motor-assisted bending of the camera head. The motor block, camera cable and camera form a single unit that can be used to control the bending of the movable camera head via the joystick on the handheld unit. By bending the camera head, the camera's viewing direction can be easily directed to other locations near the current camera position.
Touchscreen functions
The condition monitoring industrial borescope allows direct comparison of live images with previously stored images via the picture in picture function. The touchscreen makes it easy to rotate and mirror the images and to insert markers and comments. It also provides very convenient and quick access to the menu functions. Sections of the displayed image can be digitally enlarged very easily on the touchscreen. This works by double-tapping the area of the image or pulling it apart with two fingers. The zoomed section can also be moved with the finger. This allows each image to be checked very precisely on the condition monitoring industrial borescope and compared with a selected template.
Any coloured markings can be drawn onto the saved image at the desired points simply by using the finger on the touchscreen. The modified image can then be saved with the old name or under a new name. In addition, the video condition monitoring industrial borescope offers a choice of fixed and configurable image stamps and a log function that can be used to generate reports and save them in PDF format.
Delivery Scope:
1 x Condition Monitoring Industrial Borescope PCE-VE 1500-22190
2 x 7.4V 6400mAh battery
1 x 64GB memory card
1 x USB-C cable
1 x HDMI to Mini HDMI cable
1 x SD card reader
1 x Carrying case
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
