Spesifikasi
| Camera Horizontal resolution | 700 lines |
|---|---|
| Camera Resolution (Pixels) | 976x582 |
| Camera Size (inch) | 13 |
| Condenser Adjustment | yes |
| Condenser Cover | yes |
| Condenser Filter | Yellow, Green, Blue |
| Conjugate Distance (mm) | 195 |
| Coverslip (mm) | 0.17 |
| Cross Table (mm) | 125x125 |
| Dimensions (mm) | 550x320x210 |
| Dimmable | Yes |
| Environmental Conditions (°C) | 0 to 40/ 85 % RH. max. |
| Eyepiece | WF 10x wide field eyepieces |
| Focal Length (mm) | 31.04, 17.13, 4.65, 2.906 |
| Head | Trinocular; 360° rotatable; 30° angled view; Right diopter adjustment; Interpupillary distance adjustable 55-75 mm |
| Hub (mm) | 14 |
| LCD Display Resolution (pixel) | 800 x 600 |
| LED Display Color | 16777216 |
| Lenses | 4 |
| Lighting | 3.5 V 1 W LED |
| Magnification (x) | 4, 10, 40, 100 |
| Numerical Aperture (mm) | 0.1, 0.25, 0.65, 1.25 |
| Power Supply (V) | 230 AC 50 Hz |
| Shift (mm) | 40x60 |
| Total Magnification Eyepiece + Lens | 40, 100, 400, 1000 |
| Tube Length (mm) | 160 |
| Video Output Highest Resolution | 1024 x 768 at 75 Hz |
| Video format | PAL, NTSC4.43, NTSC3.58, SECAM |
| Working Distance (mm) | 37.50 , 7.316 , 0.632 , 0198 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Inspection Camera
High quality digital microscope / Modern and ergonomic tripod / Trinocular / 360° rotating head with adjustable eye relief / Diopteradjustment / LC display
The inspection camera impresses with its diverse application options in teaching and laboratory operations. Due to the technical equipment and great reliability, the inspection camera is particularly well suited to be used in advanced teaching facilities as well as in laboratories. The tripod from the inspection camera consists of the light yet strong material, aluminum, and is modern and ergonomically shaped. The eyepieces are very user-friendly, since both the diopter and the eye relief can be adjusted. This makes it easy for people who wear glasses to work with the inspection camera. There is also a rheostat on the side of our inspection camera with which the brightness can be easily adjusted. The LED light from the inspection camera is very durable and requires little maintenance. The color temperature is similar to that of sunlight, so an examination under the inspection camera is possible that is comparable to that under daylight.
The LCD screen built on the 3rd eyepiece enables viewing of the specimen through the eyepieces and simultaneously on the screen. This allows e.g. when used in schools, the teacher to quickly check the settings and the preparation. As a further option, the screen offers an output option to an external imaging device such as a large screen or projector.
Delivery Scope:
1 x Inspection Camera PCE-PBM 100
1 x Connection cable
1 x Screen connection cable
3 x Colour filter
1 x LC display with camera
1 x Cinch video cable
1 x Video Cinch-USB converter
1 x Video software
1 x USB extension
1 x Cover hood
1 x User manual
High quality digital microscope / Modern and ergonomic tripod / Trinocular / 360° rotating head with adjustable eye relief / Diopteradjustment / LC display
The inspection camera impresses with its diverse application options in teaching and laboratory operations. Due to the technical equipment and great reliability, the inspection camera is particularly well suited to be used in advanced teaching facilities as well as in laboratories. The tripod from the inspection camera consists of the light yet strong material, aluminum, and is modern and ergonomically shaped. The eyepieces are very user-friendly, since both the diopter and the eye relief can be adjusted. This makes it easy for people who wear glasses to work with the inspection camera. There is also a rheostat on the side of our inspection camera with which the brightness can be easily adjusted. The LED light from the inspection camera is very durable and requires little maintenance. The color temperature is similar to that of sunlight, so an examination under the inspection camera is possible that is comparable to that under daylight.
The LCD screen built on the 3rd eyepiece enables viewing of the specimen through the eyepieces and simultaneously on the screen. This allows e.g. when used in schools, the teacher to quickly check the settings and the preparation. As a further option, the screen offers an output option to an external imaging device such as a large screen or projector.
Delivery Scope:
1 x Inspection Camera PCE-PBM 100
1 x Connection cable
1 x Screen connection cable
3 x Colour filter
1 x LC display with camera
1 x Cinch video cable
1 x Video Cinch-USB converter
1 x Video software
1 x USB extension
1 x Cover hood
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
