Sebelum PPN:
Rp35.999.900 - Rp46.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Alarm | Display when the adjustable upper and lower alarm limits are exceeded |
|---|---|
| Calibration | Multi-point calibration; (1-4 points for each group); Zero calibration |
| Data transfer | USB 2.0 |
| Dimensions (mm) | 143x71x37 |
| Display | 128 x 128 px LCD display |
| Indicators | Battery status; Fault detection |
| Measurable Materials | For measurements on iron/steel and non-ferrous metals |
| Measurement Units | µm, mm, mils |
| Memory | A volatile measurement group (DIR mode); Four measurement groups with autom. storage and max. 2000 readings (GEN mode) |
| Minimum Measuring Surface (mm) | 17 |
| Minimum Radius of Curvature Concave (mm) | 25 |
| Minimum Radius of Curvature Convex (mm) | 5 |
| Minimum Substrate Thickness (mm) | 0.2 (on magnetic materials); 0.05 (on non-magnetic materials) |
| Operating Conditions (°C) | 0 to +50 (20 to 90% RH non-condensing) |
| Operating Time (minute) | Autom. shutdown mode (3) |
| Power Supply | 3 x 1.5V AAA batteries |
| Probe Mode | Autom. mode with material detection (Fe + NFe) ; Magnet mode (Fe); Eddy current mode (NFe); |
| Resolution (µm) | 0.1 (<100 ); 1 (>100 ) |
| Statistic Function | Number of measured values, mean, minimum, maximum, standard deviation |
| Storage Conditions (°C) | -10 to +60 (20 to 90 % RH non-condensing) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Surface tester for Fe and NFe / USB interface / Battery operation / Integrated data storage
The surface tester is a measuring device for the non-destructive measurement of coatings (varnishes, paints, plastics ...) on steel / iron and non-ferrous metals. Thanks to the externally connected sensor on the coating thickness gauge, measuring points that are difficult to access can also be easily reached. The menu navigation of the coating thickness gauge allows easy adjustment and setting to new parameters and makes this handy coating thickness gauge an indispensable measuring device for control measurements in production, workshop and quality assurance.
The surface tester is also ideal for immediately determining and assessing accident damage to vehicles, for example, but the coating thickness gauge can also be used optimally in the industrial sector for incoming and outgoing inspection and material testing in production.
The ergonomically designed surface tester with external sensor allows you to rapidly determine measurement results with high accuracy. The coating thickness gauge measures non-magnetic layers such as paint, plastic, chrome, copper, zinc, enamel, etc. on steel/iron, as well as non-conductive layers such as paint, plastic, enamel, paper, glass, rubber, etc. on copper, aluminum, brass and stainless steel, as well as anodized aluminum.
Delivery Scope:
1 x Surface tester PCE-CT 80-F5N3
3 x AAA batteries
1 x Instruction manual
1 x Carrying case
1 x Set of standard foils
1 x Calibration plates (Fe and NFe)
The surface tester is a measuring device for the non-destructive measurement of coatings (varnishes, paints, plastics ...) on steel / iron and non-ferrous metals. Thanks to the externally connected sensor on the coating thickness gauge, measuring points that are difficult to access can also be easily reached. The menu navigation of the coating thickness gauge allows easy adjustment and setting to new parameters and makes this handy coating thickness gauge an indispensable measuring device for control measurements in production, workshop and quality assurance.
The surface tester is also ideal for immediately determining and assessing accident damage to vehicles, for example, but the coating thickness gauge can also be used optimally in the industrial sector for incoming and outgoing inspection and material testing in production.
The ergonomically designed surface tester with external sensor allows you to rapidly determine measurement results with high accuracy. The coating thickness gauge measures non-magnetic layers such as paint, plastic, chrome, copper, zinc, enamel, etc. on steel/iron, as well as non-conductive layers such as paint, plastic, enamel, paper, glass, rubber, etc. on copper, aluminum, brass and stainless steel, as well as anodized aluminum.
Delivery Scope:
1 x Surface tester PCE-CT 80-F5N3
3 x AAA batteries
1 x Instruction manual
1 x Carrying case
1 x Set of standard foils
1 x Calibration plates (Fe and NFe)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8lP112248309-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
