Spesifikasi
| Accuracy | ±0.05% + 0.1°C / 0.18°F (between 18 to 28°C / 64.4 to 82.4°F) only the device |
|---|---|
| Connection Cable Sensor Length (m) | 1.5 |
| Data Memory | up to 5000 measuring points |
| Data transmission | USB |
| Dimension of Device (mm) | 185x65x36 |
| Display | 5 digits, LCD |
| Handle Sensor Dimension (mm) | 123 |
| Measurement Range (°C) | -100 to 400 |
| Operating Conditions (°C) | 0 to 50 (80% R.H.) |
| Power Supply | 1 x 9V battery or network adapter (optional) |
| Reproducibility | A measurement value every 0.5 s |
| Resolution (°C) | 0.01 |
| Resolution (°F) | 0.018 |
| Sensor | Class A, 4-wire Pt100 sensor |
| Sensor Dimensions (mm) | 235 x 5 |
| Storage Conditions (°C) | -10 to 60 (80% R.H.) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HVAC Meter with Microprocessor PCE-HPT 1 1-channel thermometer with 4-wire class A Pt100 sensor / Software for transmission and data value / Internal data logger
The HVAC meter with microprocessor is a high precision 1-channel temperature gauge. The HVAC meter with microprocessor is ideal for use with various Pt100 sensors. Due to the fact that it uses 4-wire technology, it has a very fast response time and precision. Therefore, the sensors of the HVAC meter with microprocessor are ideal for all processes that require precision and quick response.
The temperature range of the HVAC meter with microprocessor reaches of -100 to 400ºC / -148 to 752ºF. The comprehensive software and easy to use HVAC meter with the microprocessor allows a simple assessment to see the values of a real-time measurement. The internal clock with date and time allows the user to accurately assign the results.
The HVAC meter has an internal data logger with adjustable measuring range.
Delivery Scope:
1 x HVAC meter PCE-HPT
11 x Pt100 sensor
1 x USB cable
1 x Software
1 x 9V battery
1 x Storage box
1 x User manual
The HVAC meter with microprocessor is a high precision 1-channel temperature gauge. The HVAC meter with microprocessor is ideal for use with various Pt100 sensors. Due to the fact that it uses 4-wire technology, it has a very fast response time and precision. Therefore, the sensors of the HVAC meter with microprocessor are ideal for all processes that require precision and quick response.
The temperature range of the HVAC meter with microprocessor reaches of -100 to 400ºC / -148 to 752ºF. The comprehensive software and easy to use HVAC meter with the microprocessor allows a simple assessment to see the values of a real-time measurement. The internal clock with date and time allows the user to accurately assign the results.
The HVAC meter has an internal data logger with adjustable measuring range.
Delivery Scope:
1 x HVAC meter PCE-HPT
11 x Pt100 sensor
1 x USB cable
1 x Software
1 x 9V battery
1 x Storage box
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
