PCE Instruments High Precision Coating Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp49.999.900 - Rp51.999.900
Spesifikasi
Additional DisplayBattery Status, Error Detection
AlarmDisplay when the adjustable value is exceeded; upper and lower alarm limit
Automatic Shutdownauto. shutdown mode (3 min.)
CalibrationMulti-point calibration; (1-4 points for each group); Zero calibration
Data transferUSB 2.0
Dimensions (mm)143x71x37
Display128 x 128 px LCD display
Measurement Unitsµm, mm, mils
MemoryA volatile measurement group (DIR mode); Four measurement groups with autom. storage and max. 2000 readings (GEN mode)
Minimum Layer Thickness (mm)0.2 (on magnetic materials); 0.05 (on non-magnetic materials)
Minimum Measuring Surface (mm)17
Minimum Radius of Curvature Concave (mm)25
Minimum Radius of Curvature Convex (mm)5
Operating Conditions (°C)0 to +50 (20 to 90% RH non-condensing)
Power Supply3 x 1.5V AAA batteries
Probe Diameter (mm)17
Resolution (µm)0.1 (<100 ), 1 (>100 )
Statistic FunctionNumber of measured values, mean, minimum, maximum, standard deviation
Storage Conditions (°C)-10 to +60 (20 to 90 % RH non-condensing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Coating thickness gauge with V-groove sensor / Measuring range from up to 0 to 5000 µm / Adjustable alarm limits / Robust housing / Software / Data storage / High accuracy of up to ±(1.0% of reading + 0.5 µm) / Optionally with ISO calibration certificate

The coating thickness gauge can reliably determine the thickness of, for example, plastics, paints and other coatings on ferrous and non-ferrous metals. With a measuring range of up to 0 to 5000 µm on ferrous metals, the coating thickness gauge covers a wide range of measuring tasks. Because of the accuracy of up to ±(1.0% of mv. + 0.5 µm), the coating thickness gauge is a very precise measuring device. The sensor on the coating thickness gauge has a V-groove. Thanks to this V-groove, it is possible to carry out measurements on convex surfaces with the coating thickness gauge. In addition to the convex surfaces, measurements can also be carried out on concave surfaces with the coating thickness gauge.

During the measurements, the measured values ​​can be saved on the coating thickness gauge. A memory of a maximum of 2,000 measured values ​​is available for the coating thickness gauge. After a measurement run, the measured values ​​from the coating thickness gauge can be transferred to a computer and analyzed using the software. For further processing of the measured values, they can be exported in CSV format.

A target/actual range can be stored with the limit value alarm function on the coating thickness gauge. If the test object is within the stored area at the coating thickness gauge, this is signaled by a green LED. If the measured value is outside the set range, this is indicated by a red LED from the coating thickness gauge. Because of the limit value alarm function, the coating thickness gauge is used, for example, in incoming and final inspection for quality assurance.

For a special protection of the electronics, the housing of the coating thickness gauge is additionally rubberized. Optionally, the coating thickness gauge can be equipped with an ISO calibration certificate.

Delivery Scope:
1 x Coating Thickness Gauge PCE-CT 80HP-F5N3
1 x Sensor 
3 x 1.5V AAA batteries
1 x Carrying case
1 x Set of standard foils
1 x Calibration plates (Fe and NFe)
1 x Instruction manual

Ulasan Produk

Tidak ada ulasan