Sebelum PPN:
Rp26.999.900 - Rp47.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Capacity (mAH) | 2500 |
|---|---|
| Dimensions (LxWxH) (mm) | 178x85x32 |
| Display Type | LCD with backlight |
| Interface | USB-C |
| Measuring Functions | MIN, MAX |
| Menu Languages | Turkish, English, Polish, Spanish, German, Chinese, Russian, Japanese, French, Danish, Italian, Dutch, Portuguese |
| Number of Calibration Point | 5 |
| Operating Conditions (°C) | -20 to 65 (10 to 95% RH) |
| Power Supply (V) | 5 DC |
| Power Supply Current (mA) | 500 |
| Protection Class Device | IP52 |
| Storage Capacity (GB) | 32 |
| Storage Conditions (°C) | -20 to 65 (10 to 95 % RH) |
| Storage Interval From (s) | 1 |
| Storage Interval to (hour) | 12 |
| Storage medium | Internal Memory |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Water Analysis Meter with GLP data management / high accuracy ±0.002 pH + 2 digits / data logger / user account with password protection / rechargeble battery operation
The Water Analysis Meter stands for precision, user-friendliness and GLP (Good Laboratory Practice) conformity. With a high-resolution LC display, the Water Analysis Meter provides a clear and concise display of the measured values. GLP compliance is guaranteed by automatic data recording and traceable documentation. It is possible to measure pH or redox values and temperature with external sensors.
Permanent Measurement Verification (PMV) shows the user where the measured value is within the calibration range by means of a coloured bar in order to determine whether the measurement is made within the correct range.
The graphically guided calibration makes the process simple and user-friendly. User and sample management allow easy navigation and setting of measurement parameters on the high-precision pH meter. Sample information can be saved to facilitate the management and identification of measurements. A generous internal data memory saves extensive records without the need for external storage. The USB-C port on the pH meter ensures fast data transfer and charging. A powerful rechargeable LiPo battery enables hours of measurements before it needs to be recharged.
Overall, this Water Analysis Meter represents a significant step in the development of hand-held and laboratory instruments. The high accuracy of ±0.002 pH + 2 digits, graphically guided calibration, GLP compliance, user and sample management and data storage make it an indispensable tool for scientists, researchers and laboratory technicians who rely on precise pH measurements. It not only improves the accuracy and efficiency of experiments but also facilitates everyday work in industry, quality assurance and the laboratory.
Delivery Scope:
1 x Water Analysis Meter PCE-PH 228HHD
1 x service bag
1 x USB-C cable
1 x PC-Software
1 x quick start guide
Please order electrode separately!
The Water Analysis Meter stands for precision, user-friendliness and GLP (Good Laboratory Practice) conformity. With a high-resolution LC display, the Water Analysis Meter provides a clear and concise display of the measured values. GLP compliance is guaranteed by automatic data recording and traceable documentation. It is possible to measure pH or redox values and temperature with external sensors.
Permanent Measurement Verification (PMV) shows the user where the measured value is within the calibration range by means of a coloured bar in order to determine whether the measurement is made within the correct range.
The graphically guided calibration makes the process simple and user-friendly. User and sample management allow easy navigation and setting of measurement parameters on the high-precision pH meter. Sample information can be saved to facilitate the management and identification of measurements. A generous internal data memory saves extensive records without the need for external storage. The USB-C port on the pH meter ensures fast data transfer and charging. A powerful rechargeable LiPo battery enables hours of measurements before it needs to be recharged.
Overall, this Water Analysis Meter represents a significant step in the development of hand-held and laboratory instruments. The high accuracy of ±0.002 pH + 2 digits, graphically guided calibration, GLP compliance, user and sample management and data storage make it an indispensable tool for scientists, researchers and laboratory technicians who rely on precise pH measurements. It not only improves the accuracy and efficiency of experiments but also facilitates everyday work in industry, quality assurance and the laboratory.
Delivery Scope:
1 x Water Analysis Meter PCE-PH 228HHD
1 x service bag
1 x USB-C cable
1 x PC-Software
1 x quick start guide
Please order electrode separately!
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
