Sebelum PPN:
Rp40.999.900 - Rp72.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Alarm | Optical, Acoustic |
|---|---|
| Alarm Mode | Inside, Outside, Crack, Switch off |
| Automatic Switch Off Adjustable (minute) | 1-15 |
| Automatic Switch Off can be Deactivated | Yes |
| Display Size (inch) | 2.8 |
| Memory Interval (Hz) | up to 7200 |
| Memory Interval of (Hz) | 1 |
| Memory Medium | Internal Memory |
| Operating Conditions (°C) | -20 to 65 (10 to 95% RH) |
| Operating Time (hour) | 13 |
| Power Supply (V) | USB 5 DC |
| Power Supply Current (mA) | 500 |
| Protection Class Device | IP52 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Force gauge with internal measuring cell up to 5 N / various alarm modes / graphic display / data logger / incl. software
The force gauge can be used to measure both tensile and compressive forces with high accuracy. Tensile and compressive forces are often measured in the test laboratory. For example, to determine the yield point, the tear-off force or the force required to actuate buttons or switches. The force measuring device has an internal measuring cell and can measure forces up to 5 N. Various eyelets or hooks with an M6 thread can be attached to the measuring cells. It is also possible to attach your own devices to the measuring cell with these threads.
The internal memory of 32 GB offers space for 30 million measuring points. This allows measurement logs to be created, saved and exported. The force tester has a USB-C interface that can be used to read the measurement data into the PC software. The force gauge is equipped with a graphic LCD that displays the measured values both numerically and graphically. In addition, a bar chart shows the measured value in the selected measuring range. Various force test benches are available for adapting the force transducer.
Delivery Scope:
1 x PCE-DFG force gauge
1 x adapter set
1 x case
1 x USB-C cable
1 x PC software
1 x operating instructions
The force gauge can be used to measure both tensile and compressive forces with high accuracy. Tensile and compressive forces are often measured in the test laboratory. For example, to determine the yield point, the tear-off force or the force required to actuate buttons or switches. The force measuring device has an internal measuring cell and can measure forces up to 5 N. Various eyelets or hooks with an M6 thread can be attached to the measuring cells. It is also possible to attach your own devices to the measuring cell with these threads.
The internal memory of 32 GB offers space for 30 million measuring points. This allows measurement logs to be created, saved and exported. The force tester has a USB-C interface that can be used to read the measurement data into the PC software. The force gauge is equipped with a graphic LCD that displays the measured values both numerically and graphically. In addition, a bar chart shows the measured value in the selected measuring range. Various force test benches are available for adapting the force transducer.
Delivery Scope:
1 x PCE-DFG force gauge
1 x adapter set
1 x case
1 x USB-C cable
1 x PC software
1 x operating instructions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
