Spesifikasi
| Accuracy | ± 2% rh at 25°C / 77°F and 20 to 80% rh, otherwise ± 2.5% ± 0.5°C / ± 0.9°F (at 25°C / 77°F), otherwise ± 0.8°C / ± 1.5°F |
|---|---|
| Approximately Dimensions (mm) | 225x45x34 |
| Dew Point Temperature (°C) | -30 to 100 |
| Display | 4.5-digit dual LCD with backlight |
| Energy Efficiency | Automatic power off after 15 min. inactivity (To deactivate, turn device off. Press and hold Hold key and On/Off key at same time. When display comes on, release both keys.) |
| Humidity | 0-100% relative humidity (rh) |
| Operating Conditions (°C) | 0-40 (˂ 80% rh, noncondensing) |
| Power Supply | 1 x Standard 9V battery, NEDA1604 or 6F22 |
| Resolution | 0.01% rh, 0.01°C / 0.018°F |
| Response Time (% rh) | Approx. 10 sec. (90% at ambient temperature of 25°C / 77°F) |
| Sampling Rate (time/s) | 2.5 |
| Storage Conditions (°C) | -10-60 (˂ 80% rh, noncondensing) |
| Temperature (°C) | -30 to 100 |
| Wet Bulb Temperature (°C) | 0 to 80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-555 is a combination digital hygrometer and digital thermometer used to measure relative humidity or air humidity as well as air temperature, dew point temperature and wet-bulb temperature. This portable, handheld meter allows for quick and easy detection of environmental conditions.
Applications include monitoring climates of refrigerated trucks, warehouses, construction sites and HVAC installations, where excess moisture, condensation and uneven temperatures can create mold, spoilage and health hazards.
Delivery Scope:
1 x PCE-555 air humidity meter
1 x Carrying case
1 x Battery
1 x User manual
Applications include monitoring climates of refrigerated trucks, warehouses, construction sites and HVAC installations, where excess moisture, condensation and uneven temperatures can create mold, spoilage and health hazards.
Delivery Scope:
1 x PCE-555 air humidity meter
1 x Carrying case
1 x Battery
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
