Spesifikasi
| AC Power Adapter | Optional, 9V DC / 7~10V max, 20-mA min. |
|---|---|
| Battery | 1 x 9V battery |
| Battery Life (hour) | Approx. 80 (alkaline battery) |
| Dimensions Sensor (mm) | RP-32: 15x94 |
| Internal Memory | up to 16000 date- and time-stamped readings |
| Meter Dimensions (mm) | 185x65x36 |
| Operating Humidity | 10-90% RH |
| Operating Temperature (°C) | 0 to 40 |
| Response Time Relative Humidity (s) | 60 |
| Response Time Temperature (s) | 10 |
| Sample Rate (per second) | 2 times |
| Sensor Hysteresis (%RH) | < 1.5 |
| Storage Humidity (%RH) | 10-75 |
| Storage Temperature (°C) | -10 to 60 |
| Temperature coefficient | 0.1 x (specific accuracy) per 1°C / 1.8°F; (< 23°C / 73.4°F or > 23°C / 73.4°F) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Psychrometer
For determining ambient temperature, relative humidity and dew point temperature
The psychrometer has a quick-response sensor for measuring ambient temperature and relative humidity. This multipurpose handheld device also determines dew point temperature. Equipped with an easy-to-read dual display, this multifunction data-logging indoor air quality (IAQ) meter features a large internal memory with storage for up to 16,000 recorded values. Using the included Windows-compatible software and USB cable, the recorded data can be transferred to a PC for further analysis.
The psychrometer is well suited for long-term IAQ monitoring and environmental data acquisition. This combination hygrometer / thermometer can be used to verify the integrity of the cold chain during the transport and warehousing of refrigerated food and pharmaceutical products. Compact and portable, this versatile meter is also ideal for evaluating the performance of heating, ventilation and air conditioning (HVAC) systems in industrial, commercial and residential properties.
Delivery Scope:
1 x PCE-330 Psychrometer
1 x Battery
1 x USB cable
1 x CD-ROM with Windows-compatible software
1 x User manual
For determining ambient temperature, relative humidity and dew point temperature
The psychrometer has a quick-response sensor for measuring ambient temperature and relative humidity. This multipurpose handheld device also determines dew point temperature. Equipped with an easy-to-read dual display, this multifunction data-logging indoor air quality (IAQ) meter features a large internal memory with storage for up to 16,000 recorded values. Using the included Windows-compatible software and USB cable, the recorded data can be transferred to a PC for further analysis.
The psychrometer is well suited for long-term IAQ monitoring and environmental data acquisition. This combination hygrometer / thermometer can be used to verify the integrity of the cold chain during the transport and warehousing of refrigerated food and pharmaceutical products. Compact and portable, this versatile meter is also ideal for evaluating the performance of heating, ventilation and air conditioning (HVAC) systems in industrial, commercial and residential properties.
Delivery Scope:
1 x PCE-330 Psychrometer
1 x Battery
1 x USB cable
1 x CD-ROM with Windows-compatible software
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
