Spesifikasi
| Accuracy | Temperature: ±0.5°C ; Relative humidity: ±3%; Absolute humidity: ±2% |
|---|---|
| Auto Power OFF | Yes, after 4 minutes of inactivity |
| Dimensions (mm) | Approx. 165x80x33 |
| Display | LCD |
| Function | Minimum, maximum, peak hold, non-linearity correction |
| Measurement Range Absolute Humidity (g/m³) | 0.5 to 74.4 |
| Measurement Range Humidity (%RH) | 10 to 95 |
| Measurement Range: Temperature (°C) | -20 to 80 |
| Measurement Units | Metric only |
| Power Supply | 1 x 9V Battery |
| Resolution | 0.1 |
| Response Time (s) | Approx. 10 |
| Sensor Cable Length (m) | 1.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-WM1 Multifunction Air Moisture Meter
Metric-only measuring instrument used to determine relative humidity (% RH), absolute humidity (g/m³), air temperature, dew-point temperature and surface temperature (°C)
PCE-WM1 is a multifunction air moisture meter used to determine relative humidity (% RH), absolute humidity (g/m³), air temperature, dew-point temperature and surface temperature (°C). This Metric-only measuring instrument comes complete with an external sensor probe for taking the surface temperature of different materials.
This device is used extensively in the construction industry to evaluate building materials and working conditions. It is also used in the food industry to ensure product quality and freshness. In addition, heating, ventilation and air conditioning (HVAC) technicians trust this meter to perform HVAC system performance audits.
The humidity detector is calibrated by the manufacturer. An optional ISO calibration certificate issued by an accredited calibration laboratory can be ordered. Please see the accessories tab for details.
Delivery Scope:
1 x Multi-function Air Moisture Meter PCE-WM1
1 x External combination sensor (humidity / air temperature)
1 x External surface temperature sensor
1 x Battery
1 x Case
1 x Instruction manual
Metric-only measuring instrument used to determine relative humidity (% RH), absolute humidity (g/m³), air temperature, dew-point temperature and surface temperature (°C)
PCE-WM1 is a multifunction air moisture meter used to determine relative humidity (% RH), absolute humidity (g/m³), air temperature, dew-point temperature and surface temperature (°C). This Metric-only measuring instrument comes complete with an external sensor probe for taking the surface temperature of different materials.
This device is used extensively in the construction industry to evaluate building materials and working conditions. It is also used in the food industry to ensure product quality and freshness. In addition, heating, ventilation and air conditioning (HVAC) technicians trust this meter to perform HVAC system performance audits.
The humidity detector is calibrated by the manufacturer. An optional ISO calibration certificate issued by an accredited calibration laboratory can be ordered. Please see the accessories tab for details.
Delivery Scope:
1 x Multi-function Air Moisture Meter PCE-WM1
1 x External combination sensor (humidity / air temperature)
1 x External surface temperature sensor
1 x Battery
1 x Case
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
