Spesifikasi
| Automatic Switch Off (minute) | 10 |
|---|---|
| Automatic Switch Off can be Deactivated | Yes |
| Dimensions (LxWxH) (mm) | 115x40x18 |
| Display Type | LCD with illumination |
| Measurement Functions | MIN, MAX, HOLD, average value |
| Measurement Units | m/s, km/h, kn, mph, ft/min |
| Menu Languages | English |
| Operating Conditions (°C) | -10 to 50 (0 to 90 % r.H) |
| Protection Class Device | IP20 |
| Sensor | Wheel |
| Storage Conditions (°C) | -10 to 50 (0 to 90 % r.H) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Multifunction Air Flow Meter with vane wheel sensor / Measuring range 0 to 30 m/s / Temperature measurement / Units: m/s, km/h, kn, mph, ft/min / Humidity measurement / MAX, MIN, HOLD, AVG display
The multifunction air flow meter is the ideal solution for measuring wind speeds, whether in light breezes or strong wind currents, and can measure speeds of up to 55 km/h. Versatile in use, it enables measurement in various units such as m/s, km/h, kn, mph and ft/min and also integrates the Beaufort scale to enable a quick assessment of wind force.
In addition to wind speed measurement, the multifunction air flow meter also offers functions for temperature and humidity measurement. These three parameters are shown simultaneously on the display, providing the user with a clear and simple visualisation.
With additional functions such as MAX, MIN, HOLD and AVG, the multifunction air flow meter makes it easier to record important data. The automatic switch-off function helps to extend battery life, with the device being powered by a standard CR2032 battery, which ensures an operating time of around 88 hours. The multifunction air flow meter is supplied with a wrist strap and carrying case.
Delivery Scope:
1 x PCE-AM 30 multifunction air flow meter
1 x 3 V CR2023 battery
1 x carrying case
1 x wrist strap
1 x operating instructions
The multifunction air flow meter is the ideal solution for measuring wind speeds, whether in light breezes or strong wind currents, and can measure speeds of up to 55 km/h. Versatile in use, it enables measurement in various units such as m/s, km/h, kn, mph and ft/min and also integrates the Beaufort scale to enable a quick assessment of wind force.
In addition to wind speed measurement, the multifunction air flow meter also offers functions for temperature and humidity measurement. These three parameters are shown simultaneously on the display, providing the user with a clear and simple visualisation.
With additional functions such as MAX, MIN, HOLD and AVG, the multifunction air flow meter makes it easier to record important data. The automatic switch-off function helps to extend battery life, with the device being powered by a standard CR2032 battery, which ensures an operating time of around 88 hours. The multifunction air flow meter is supplied with a wrist strap and carrying case.
Delivery Scope:
1 x PCE-AM 30 multifunction air flow meter
1 x 3 V CR2023 battery
1 x carrying case
1 x wrist strap
1 x operating instructions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
