Spesifikasi
| Automatic Switch Off (minute) | 15 |
|---|---|
| Dimensions (LxWxH) (mm) | 145x55x48 |
| Display Type | LCD with illumination |
| Measurement Functions | MAX, average value |
| Measurement Units | m/s, km/h, kn, mph |
| Menu Languages | English |
| Operating Conditions (°C) | -20 to 60 (10 to 90 % r.H) |
| Protection Class Device | IP20 |
| Sensor | Shell cross |
| Storage Conditions (°C) | -20 to 60 (10 to 75 % r.H) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Handheld air flow meter/ Measuring range 0.7... 30 m/s / Temperature measurement in C° / F° / Units: m/s, km/h, kn, mph / MAX, AVG display
The air flow meter enables wind speed measurements up to 105 km/h and is versatile in use. The air flow meter is equipped with an integrated temperature sensor that measures both Celsius and Fahrenheit. The functions for maximum and average wind speed enable effective monitoring of the measurement results.
The air flow meter enables measurements in various units such as m/s, km/h, kn and mph and also has a Beaufort scale for quick assessment of the wind force. The easy-to-read LCD display with backlighting ensures optimum readability in all lighting conditions.
The automatic switch-off function after 15 minutes of inactivity extends the battery life to at least approx. 30 hours. The air flow meter is supplied with a practical carrying case for travelling.
Delivery Scope:
1 x PCE-A 430 air flow meter
1 x manual
1 x 9V block battery
1 x carrying case
The air flow meter enables wind speed measurements up to 105 km/h and is versatile in use. The air flow meter is equipped with an integrated temperature sensor that measures both Celsius and Fahrenheit. The functions for maximum and average wind speed enable effective monitoring of the measurement results.
The air flow meter enables measurements in various units such as m/s, km/h, kn and mph and also has a Beaufort scale for quick assessment of the wind force. The easy-to-read LCD display with backlighting ensures optimum readability in all lighting conditions.
The automatic switch-off function after 15 minutes of inactivity extends the battery life to at least approx. 30 hours. The air flow meter is supplied with a practical carrying case for travelling.
Delivery Scope:
1 x PCE-A 430 air flow meter
1 x manual
1 x 9V block battery
1 x carrying case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
