Spesifikasi
| Absolute Humidity (g/ft³) | 0-218.5 |
|---|---|
| Absolute Humidity (g/m³) | 0-500 |
| Battery Life (hour) | Approx. 48 |
| Dimensions (mm) | 300x75x50 |
| Display | Dual LCD |
| Humidity Measuring Range | 0-20% (accuracy: ± 4% rh); 20-40% (accuracy: ± 3% rh); 40-60% (accuracy: ± 2% rh); 60-80% (accuracy : ± 3% RH); 80-100% (accuracy: ± 4% RH) |
| Measurement Parameter | % RH, GPP (grains per pound), g / kg, ; g / m³ (absolute), gr / ft³ (absolute) |
| Measurement Units | °C; °F ; Dew point (°C / °F) ; Wet bulb temperature (°C / °F) |
| Measuring Range Dew Point Temperature (°C) | -30 to 100 |
| Measuring Range Dew Point Temperature (°F) | -22 to 212 |
| Measuring Range Temperature (°C) | -30 to -19.9 (accuracy: ± 1.0); -20 to 60 (accuracy: ± 0.5) ; 60 to 100 (accuracy: ± 1.0) |
| Operating Conditions (°C) | 0 to 50 (< 80% RH (non-condensing)) |
| Power Supply | 9V Block Battery |
| Resolution Air Humidity (%) | 0.1 |
| Resolution Temperature (°C) | 0.1 |
| Response Time (s) | <15 |
| Sensor Type | Humidity: Precise capacitive ; Sensor Temperature: Thermistor |
| Storage Conditions (°C) | -40 to 85 (< 99% RH (non-condensing)) |
| Temperature Resolution (°F) | 0.18 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Psychrometer
Environmental measuring device in an ergonomically shaped housing / Backlighting / For recording ambient humidity (% rH) and room temperature (°C / °F) / Calculation of dew point and wet bulb temperature in °C and °F / Extreme value measurement
The psychrometer is a multifunctional diagnostic device for climate testing. In addition to the ambient humidity and room temperature, the environmental measuring device also determines the dew point and wet bulb temperature in °C and °F. The heat and climate measurement and installation is therefore one of the core areas of application of the psychrometer. The measurement of ambient humidity and temperature is determined directly via the built-in sensors. In addition, there is the option of showing the dew point temperature and wet bulb temperature on the display. The basis for the calculation are the values transmitted via the sensors.
In addition to the large, easy-to-read dual display, which also offers the option of lighting, the psychrometer needs six buttons, which is the reason why it is an intuitively operated measuring instrument that performs extensive climate tests in private and professional Area in a simple way. In addition to the one-off measurement with the climate measuring device, condition monitoring can also be carried out over a long period of time. The psychrometer is equipped accordingly.
Delivery Scope:
1 x Psychrometer PCE-HVAC 3S
1 x Carrying case
1 x Battery
1 x Operating instructions
1 x Sintered filter
Environmental measuring device in an ergonomically shaped housing / Backlighting / For recording ambient humidity (% rH) and room temperature (°C / °F) / Calculation of dew point and wet bulb temperature in °C and °F / Extreme value measurement
The psychrometer is a multifunctional diagnostic device for climate testing. In addition to the ambient humidity and room temperature, the environmental measuring device also determines the dew point and wet bulb temperature in °C and °F. The heat and climate measurement and installation is therefore one of the core areas of application of the psychrometer. The measurement of ambient humidity and temperature is determined directly via the built-in sensors. In addition, there is the option of showing the dew point temperature and wet bulb temperature on the display. The basis for the calculation are the values transmitted via the sensors.
In addition to the large, easy-to-read dual display, which also offers the option of lighting, the psychrometer needs six buttons, which is the reason why it is an intuitively operated measuring instrument that performs extensive climate tests in private and professional Area in a simple way. In addition to the one-off measurement with the climate measuring device, condition monitoring can also be carried out over a long period of time. The psychrometer is equipped accordingly.
Delivery Scope:
1 x Psychrometer PCE-HVAC 3S
1 x Carrying case
1 x Battery
1 x Operating instructions
1 x Sintered filter
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
