Spesifikasi
| Automatic Shutdown | After 20 s |
|---|---|
| Dimensions (mm) | 145x90x35 |
| Measurement Accuracy | ± 0.02% + 1 digit |
| Measurement Range (rpm) | 2.5-99999 |
| Measuring Distance (mm) | 50-500 |
| Measuring Rate (s) | 0.5 (over 120 rpm) |
| Operating Conditions (°C) | 0 to 50 (10 to 90% rh) |
| Power Supply | 9V Block Battery |
| Resolution (rpm) | 2.5-999: 0.1; 1000-99,999: 1 |
| Storage | 60 individual data storage |
| Storage Conditions (°C) | -10 to 60 (10 to 75% rh) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tachometer PCE-DT 50Hand tachometer up to 99,999 rpm / Automatic mode / MAX / MIN / AVG mode / Illuminated LCD / Data hold function
The pistol gauge PCE-DT 50 in the form of a pistol is ideal for quick control of speeds. This hand-held tachometer measures the rotational speed of moving objects, such as shafts, drives, pinions, etc. The hand tachometer uses a laser that emits light and a receiving diode that detects the light-dark contrast of the reflected light. The hand tachometer measures the speed in the range of 2.5 to 99,999 rpm (RPM). The speed is shown on the illuminated display of the tachometer. The measuring distance from the hand tachometer is 50 to 500 mm / 2 to 19.7 in.
The handheld tachometer has 2 different measuring modes available: a manual measuring mode and an automatic measuring mode. In manual measurement mode, the hand tachometer measures as long as the trigger is pressed. In automatic mode, it is measured until the automatic mode is ended. For further evaluation of the measured values, a MAX, MIN, AVG mode is available in the hand tachometer. This mode automatically determines the maximum, minimum and average readings.
Delivery Scope:
1 x Tachometer PCE-DT 50
1 x 9V block battery
1 x User manual
1 x reflective tape approx. 20 cm
The pistol gauge PCE-DT 50 in the form of a pistol is ideal for quick control of speeds. This hand-held tachometer measures the rotational speed of moving objects, such as shafts, drives, pinions, etc. The hand tachometer uses a laser that emits light and a receiving diode that detects the light-dark contrast of the reflected light. The hand tachometer measures the speed in the range of 2.5 to 99,999 rpm (RPM). The speed is shown on the illuminated display of the tachometer. The measuring distance from the hand tachometer is 50 to 500 mm / 2 to 19.7 in.
The handheld tachometer has 2 different measuring modes available: a manual measuring mode and an automatic measuring mode. In manual measurement mode, the hand tachometer measures as long as the trigger is pressed. In automatic mode, it is measured until the automatic mode is ended. For further evaluation of the measured values, a MAX, MIN, AVG mode is available in the hand tachometer. This mode automatically determines the maximum, minimum and average readings.
Delivery Scope:
1 x Tachometer PCE-DT 50
1 x 9V block battery
1 x User manual
1 x reflective tape approx. 20 cm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
