Spesifikasi
| Alarm | Acoustic, Vibration, Optical |
|---|---|
| Automatic Power Off (minute) | 15-60 |
| Automatic Power Off can be Deactivated | Yes |
| Capacity (mAH) | 1200 |
| Dimensions (LxWxH) (mm) | 173x64x30 |
| Display Size (inch) | 2 |
| Display Type | LC Color Display |
| Lower Alarm Limit Adjustable (ppm) | 100-890 |
| Menu Languages | English, English (GB) |
| Operating Conditions (°C) | -10 to 50 (10 to 99 % RH) |
| Operating Time (hour) | 6 |
| Protection Class Device | IP40 |
| Rechargeable Battery | 4 x 1.5 V AAA battery; Alkali-manganese |
| Refrigerant | R12, R502, R500, R22, R32, R402A, R402B, R409A, R410A, R134a, R404A, R407C, R507, R11, R13, R113, R114, R503, R170, R600a, R1270, R123, R124, R1416, R142b, R403A, R125, R417A, R23, R1343 |
| Response Time (s) | 30 |
| Sensor Length (mm) | 265 |
| Storage Conditions (°C) | -10 to 50 (10 to 99 % RH) |
| Tripod Thread (inch) | 1/4 |
| Upper Alarm Limit Adjustable (ppm) | 110-990 |
| Warm-up Time (s) | 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Gas Detector / Gas Detection Instrument / triple alarm: audible, visual, vibration / flexible probe with a length of 265 mm / battery operation / easy use
Our Gas Detector / Gas Detection Instrument is a versatile instrument for the detection of halogen gases such as chlorine, fluorine, medical ethylene oxide, ethanol vapour and other refrigerants. It is used in fire extinguishing systems, air conditioning systems, cooling systems and refrigerant recovery systems to detect gases such as CFCs, HCFCs and HFCs. The leak detector offers precise measurement within the range of 0 to 1000 ppm with a resolution of 1 ppm and a quick response time (T90) of below 30 seconds as well as a warm-up time of only 30 seconds.
The Gas Detector / Gas Detection Instrument has an ergonomic housing and a flexible, 265 mm long universal probe that can be adapted for measurements in different environments. It utilises a semiconductor sensor for real-time measurement of gas concentration. The temperature and battery level are also shown on the colour display. The alarm settings include audible signals, colour changes of the display and vibration alarms, which are differentiated according to the gas concentration: a slow tone with intermittent vibration at values between the lower and upper limit value and a fast continuous alarm at values above the upper limit value.
Our Gas Detector / Gas Detection Instrument offers automatic power off after 15, 30 or 60 minutes, depending on the setting, and an operating time of up to 6 hours. The Gas Detector / Gas Detection Instrument is characterised by its compact construction, non-slip design and simple operation, making it ideal for use in various industrial and commercial applications.
Delivery Scope:
1 x Gas Detector / Gas Detection Instrument PCE-HAD 5
4 x 1.5 V AAA battery
1 x carrying case
1 x user manual
Our Gas Detector / Gas Detection Instrument is a versatile instrument for the detection of halogen gases such as chlorine, fluorine, medical ethylene oxide, ethanol vapour and other refrigerants. It is used in fire extinguishing systems, air conditioning systems, cooling systems and refrigerant recovery systems to detect gases such as CFCs, HCFCs and HFCs. The leak detector offers precise measurement within the range of 0 to 1000 ppm with a resolution of 1 ppm and a quick response time (T90) of below 30 seconds as well as a warm-up time of only 30 seconds.
The Gas Detector / Gas Detection Instrument has an ergonomic housing and a flexible, 265 mm long universal probe that can be adapted for measurements in different environments. It utilises a semiconductor sensor for real-time measurement of gas concentration. The temperature and battery level are also shown on the colour display. The alarm settings include audible signals, colour changes of the display and vibration alarms, which are differentiated according to the gas concentration: a slow tone with intermittent vibration at values between the lower and upper limit value and a fast continuous alarm at values above the upper limit value.
Our Gas Detector / Gas Detection Instrument offers automatic power off after 15, 30 or 60 minutes, depending on the setting, and an operating time of up to 6 hours. The Gas Detector / Gas Detection Instrument is characterised by its compact construction, non-slip design and simple operation, making it ideal for use in various industrial and commercial applications.
Delivery Scope:
1 x Gas Detector / Gas Detection Instrument PCE-HAD 5
4 x 1.5 V AAA battery
1 x carrying case
1 x user manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
