PCE Instruments Gun Type Coating Thickness Gauge (Alat ukur ketebalan)

Sebelum PPN:
Rp7.599.900
Spesifikasi
Dimensions (mm)143x85x39
Housing MaterialSECTION
Measurement Accuracy± (3% + 1 µm)
Measurement Unitsµm, mm, mils
Measuring Range (µm)0-1500
Measuring Rate (Hz)Max. 2
Min. Thickness of Substrate (mm)Fe: 0.3; NFe: 0.05
Operating Conditions (°C)-10 to 50 (20 to 90% RH non-condensing)
Power Supply9V Block Battery
Resolution (µm)0.1in the measuring range 0-100; 1in the measuring range> 100
Smallest Curvature (mm)Convex 5, Concave 25
Smallest Measuring Area (mm)20
Storage Conditions (°C)-10 to 60 (20 to 90% RH non-condensing)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Coating Thickness Gauge with convenient one-hand operation / MIN MAX and MEAN display / Battery indicator / various units / automatic shutdown / for ferrous and non-ferrous metals / small and compact design
 
The coating thickness gauge is used for the quick and precise detection of layer thicknesses on metals. In comparison to many other coating thickness gauges, this coating thickness gauge does not have to differentiate between ferrous and non-ferrous metal. With the small and compact design of the coating thickness gauge, one-hand operation is possible. Despite its small size, the coating thickness gauge has a measuring range of 1500 µm and an accuracy of ± (3% + 1 µm). 
 
The measured values displayed can be output in µm, mm and in mils on the coating thickness gauge. In addition to measuring the layer thickness, the coating thickness gauge can determine the smallest, the largest and also the mean value from a series of different measurements. The coating thickness gauge also has an automatic switch-off function.

Delivery Scope:
1 x Coating Thickness Gauge PCE-CT 25FN
5 x calibration foil reference
1 x Fe zero standard
1 x NFe zero standard
1 x 9 V block battery
1 x instruction manual

Ulasan Produk

Tidak ada ulasan