Sebelum PPN:
Rp239.999.900 - Rp609.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Camera Head Material | Titanium alloy |
|---|---|
| Camera Lens Material | Glass |
| Dimensions (cm) | 33.5x14.5x8 |
| Direction of Movement Camera Head | 4-way |
| Display Size (inch) | LCD 5 (16:9 display) |
| Endoscope Cable Length (m) | 1.5 |
| Endoscope Cable Material | Tungsten |
| Interface | Micro USB |
| Line of Sight (°) | 0 (Zero) |
| Operating Conditions (°C) | Main unit: 0 to 45 (15 to 90% rH); Cable: 0 to 60 |
| Power Supply | Li-ion battery 3350-mAh; 5V power supply |
| Refresh Rate (Hz) | 30 |
| Storage Size (GB) | SDHC memory card up to 64 |
| Video Output | HDMI |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Surface Testing Inspection Camera diameter 4 mm / For inspection of machine parts, cavities to / Dimmable LED lighting / 4-way camera head / Data storage / IP67
The surface testing - inspection camera has a 1.5 m / 4.9 ft long endoscope cable. With a diameter of only 4 mm, cavities with the smallest access can be viewed with the help of this inspection camera. The camera head of the inspection camera can move freely in 4 directions. Especially in the maintenance of engines, turbines, etc., the high-resolution display from the inspection camera offers a good view of cavities and hard-to-reach places. The moveable camera has a resolution of 1,000,000 pixels. The field of view is 90°, which means that with a relatively short distance to the object to be inspected, very large images can still be taken with the inspection camera. All recordings from the inspection camera can be saved as an image or video. This helps to document damage to components precisely.
The surface testing - inspection camera is supplied with a Li-Ion battery and can optionally also be operated with a power pack. The degree of protection from the camera cable is IP67. As a result, the inspection camera can also be used under difficult and harsh industrial environments.
General information about the inspection camera:
The inspection camera was developed in 1806 by the German doctor Philipp Bozzini for medical diagnostics. The first version was rigid and used a candle as a light source. Over the years, the inspection camera has become an important component in many different areas due to continuous further development. A very important area of application is still medicine, here the inspection camera is not only used for examination, it is possible to insert micro-tools through built-in channels, which makes the inspection camera a multifunctional tool and enables operations in difficult to access areas.
Another very important area of application for the inspection camera is the technical area, whether in the automotive industry for checking engines, in the sanitary area for examining drains or in building protection for checking houses for pests, in all of these areas the inspection camera is essential. The inspection camera owes its great popularity to the many different versions available on the market today. The basic types are the rigid inspection camera or the flexible inspection camera.
Delivery Scope:
1 x Surface Testing - Inspection Camera PCE-VE 400N4
1 x Power supply including charger
1 x Carrying case
1 x Card reader
1 x Memory card
2 x Li-ion batteries
1 x HDMI cable
1 x Cleaning set
1 x Operating instructions
The surface testing - inspection camera has a 1.5 m / 4.9 ft long endoscope cable. With a diameter of only 4 mm, cavities with the smallest access can be viewed with the help of this inspection camera. The camera head of the inspection camera can move freely in 4 directions. Especially in the maintenance of engines, turbines, etc., the high-resolution display from the inspection camera offers a good view of cavities and hard-to-reach places. The moveable camera has a resolution of 1,000,000 pixels. The field of view is 90°, which means that with a relatively short distance to the object to be inspected, very large images can still be taken with the inspection camera. All recordings from the inspection camera can be saved as an image or video. This helps to document damage to components precisely.
The surface testing - inspection camera is supplied with a Li-Ion battery and can optionally also be operated with a power pack. The degree of protection from the camera cable is IP67. As a result, the inspection camera can also be used under difficult and harsh industrial environments.
General information about the inspection camera:
The inspection camera was developed in 1806 by the German doctor Philipp Bozzini for medical diagnostics. The first version was rigid and used a candle as a light source. Over the years, the inspection camera has become an important component in many different areas due to continuous further development. A very important area of application is still medicine, here the inspection camera is not only used for examination, it is possible to insert micro-tools through built-in channels, which makes the inspection camera a multifunctional tool and enables operations in difficult to access areas.
Another very important area of application for the inspection camera is the technical area, whether in the automotive industry for checking engines, in the sanitary area for examining drains or in building protection for checking houses for pests, in all of these areas the inspection camera is essential. The inspection camera owes its great popularity to the many different versions available on the market today. The basic types are the rigid inspection camera or the flexible inspection camera.
Delivery Scope:
1 x Surface Testing - Inspection Camera PCE-VE 400N4
1 x Power supply including charger
1 x Carrying case
1 x Card reader
1 x Memory card
2 x Li-ion batteries
1 x HDMI cable
1 x Cleaning set
1 x Operating instructions
Warning
The video inspection cameras are not suitable for medical purposes.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
