Spesifikasi
| Battery Power Supply | 1 x 3.7 V 3200 mAh 18650 battery |
|---|---|
| Bending Radius (°) | >220 |
| Cable Length (m) | 1 |
| Cable Material | Tungsten braided |
| Camera Cable Protection Class | IP67 |
| Camera Diameter (mm) | 6 |
| Camera Pixel | 1000000 |
| Depth Of Field (mm) | 7-110 |
| Dimensions (mm) | 277x106x92 |
| Display Protection Class | IP65 |
| Display Resolution | 640x480 |
| Display Size (inch) | 3.5 (IPS) |
| Field of View (°) | 120 |
| Illuminance (Lux) | Can be set in five levels up to 25000 |
| Interfaces | Mini-HDMI (image transmission), Micro-USB connector (charging port) |
| Magnification (x) | 5 |
| Mains Power Supply | Primary: 100-240 V AC, 50-60 Hz, 0.35 A, Secondary: 5 V DC, 2 A |
| Memory (GB) | 16 Micro-SD card |
| Operating Conditions Camera (°C) | -10 to +80, <92 % RH, non-condensing (at temperatures below 0°C / 32°F the display must be preheated and the camera head must not be swivelled completely) |
| Operating Conditions Display (°C) | -10 to +50, <92 % RH, non-condensing (at temperatures below 0°C / 32°F the display must be preheated and the camera head must not be swivelled completely) |
| Operating Time (hour) | >3 |
| Photo and Video Format | JPG / MP4 |
| Photo and Video Resolution | 960 x 720, 1280 x 720 |
| Power Consumption (W) | 3.5 |
| Storage Conditions (°C) | -10 to +63, <92 % RH, non-condensing (at temperatures below 0°C / 32°F the display must be preheated and the camera head must not be swivelled completely) |
| Swivel Range (°) | 360 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Multiway surface testing inspection camera with photo and video recording / 1280 x 720 pixels / 360° swivel / 6 mm (0.23") diameter / 1 meter (3 ft 2") cable length / LED lighting / Micro-SD card memory / Transport case / Battery life >3 hours / IP 67
The multiway surface testing inspection camera with a cable length of one meter and a camera head diameter of 6 mm is the ideal tool for endoscopy. The LED illuminance on the camera head can be set in 5 steps up to 25,000 lux. This ensures that the test item is adequately illuminated. With the mini-HDMI interface on the multiway videoscope, the image can be transmitted to an external monitor or projector. This has the particular advantage that the multiway videoscope can be used for presentations. Thus, the multiway videoscope is used in car workshops, heating and air conditioning technology, or vocational schools, universities and other educational facilities.
Photos as well as videos can be recorded with the multiway surface testing inspection camera. The recordings are saved directly on the Micro SD card and can be viewed on the multiway videoscope. It is also possible to transfer the recordings from the Micro SD card to a computer. This means that the recordings from the multiway videoscope can be stored in expert reports, for example.
The 3500 mAh battery enables an operating time of more than 3 hours before it has to be recharged. To recharge the battery, the multiway videoscope can be connected to any 5 V USB interface.
Delivery Scope:
1 x Surface testing - inspection camera PCE-VE 100N4
1 x 3.7 V 18650 battery
1 x Micro USB cable
1 x USB power adapter
1 x Micro SD memory card
1 x Micro SD card adapter
1 x Transport case
1 x Screwdriver
1 x Instruction manual
The multiway surface testing inspection camera with a cable length of one meter and a camera head diameter of 6 mm is the ideal tool for endoscopy. The LED illuminance on the camera head can be set in 5 steps up to 25,000 lux. This ensures that the test item is adequately illuminated. With the mini-HDMI interface on the multiway videoscope, the image can be transmitted to an external monitor or projector. This has the particular advantage that the multiway videoscope can be used for presentations. Thus, the multiway videoscope is used in car workshops, heating and air conditioning technology, or vocational schools, universities and other educational facilities.
Photos as well as videos can be recorded with the multiway surface testing inspection camera. The recordings are saved directly on the Micro SD card and can be viewed on the multiway videoscope. It is also possible to transfer the recordings from the Micro SD card to a computer. This means that the recordings from the multiway videoscope can be stored in expert reports, for example.
The 3500 mAh battery enables an operating time of more than 3 hours before it has to be recharged. To recharge the battery, the multiway videoscope can be connected to any 5 V USB interface.
Delivery Scope:
1 x Surface testing - inspection camera PCE-VE 100N4
1 x 3.7 V 18650 battery
1 x Micro USB cable
1 x USB power adapter
1 x Micro SD memory card
1 x Micro SD card adapter
1 x Transport case
1 x Screwdriver
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
