Spesifikasi
| Display | LCD |
|---|---|
| Load Cells | Integrated load cell with M6 connection |
| Measurement Accuracy | ± 0.5% |
| Measurement Units | n, kg, lb |
| Measuring Range | 1-100% of the full scale |
| Measuring Range (N) | 0-200 |
| Operating Temperature (°C) | 10 to 30 |
| Pressure Calibration (Mpa) | 1 |
| Relative Humidity | 15-80% relative humidity |
| Resolution (N) | 0.1 |
| Working Conditions | The device must not be located near sources of vibration or corrosive substances |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Agricultural measuring device for tensile force measurement and pressure force measurement up to 200 N (45 lbs) USB interface and downloadable evaluation software for data transmission / Many measuring adapters
The PCE-PTR 200N Agricultural measuring device is a hand-held device up to 200 N / 45 lbs. The force measuring device can determine the units N, kg and lb. The PCE-PTR 200N Agricultural measuring device is supplied with various shaped adapters. These can be screwed onto the device and thus offer the optimum solution for differently designed surfaces in the measurement of pressure and tension. In addition to the adapters, an extension rod is also supplied, which allows measurements in hard to reach places. This extension rod has a length of 65 millimeters / 2.6 inches. The PCE-PTR 200N Agricultural measuring device includes a flat head adapter, hook adapter, ball head adapter, chisel head adapter, and a notched head adapter, with the hook adapter used for pulling force measurements.
The PCE-PTR 200N Agricultural measuring device offers the possibility to attach the force measuring device to a test stand by means of threads on the rear of the device. Test stands are always used in a Agricultural measuring device if reproducible measurement results are required during the force measurement. These test stands are ideal additions to a Agricultural measuring device, because they are operated by a precise hand wheel or a motor. In addition, both tensile and compressive force measurements can be performed on them. Experiments in the laboratory are thus possible with the Agricultural measuring device as well as the inspection at the incoming goods inspection.
Attention: The internal load cell is maintenance-free, light and characterized by extremely long service life. For the production of this load cell only high quality materials are used, which guarantee maximum safety and longevity. The Agricultural measuring device has an overload range. If you exceed this, you destroy the internal load cell. So if you select a Agricultural measuring device for your application, then for safety's sake move to the next higher model at the measuring range.
Delivery Scope:
1 x Agricultural measuring device PCE-PTR 200N
1 x Penetration tip Ø 6 mm
1 x Penetration tip Ø 8 mm
1 x Penetration tip Ø 11 mm
1 x Flathead adapter
1 x Hook adapter
1 x Ball head adapter
1 x Chisel head adapter
1 x Notch head adapter
1 x Extension rod (65 mm)
1 x USB cable
1 x Power plug
2 x Locking rings
1 x Equipment case
1 x Software
1 x User manual
The PCE-PTR 200N Agricultural measuring device is a hand-held device up to 200 N / 45 lbs. The force measuring device can determine the units N, kg and lb. The PCE-PTR 200N Agricultural measuring device is supplied with various shaped adapters. These can be screwed onto the device and thus offer the optimum solution for differently designed surfaces in the measurement of pressure and tension. In addition to the adapters, an extension rod is also supplied, which allows measurements in hard to reach places. This extension rod has a length of 65 millimeters / 2.6 inches. The PCE-PTR 200N Agricultural measuring device includes a flat head adapter, hook adapter, ball head adapter, chisel head adapter, and a notched head adapter, with the hook adapter used for pulling force measurements.
The PCE-PTR 200N Agricultural measuring device offers the possibility to attach the force measuring device to a test stand by means of threads on the rear of the device. Test stands are always used in a Agricultural measuring device if reproducible measurement results are required during the force measurement. These test stands are ideal additions to a Agricultural measuring device, because they are operated by a precise hand wheel or a motor. In addition, both tensile and compressive force measurements can be performed on them. Experiments in the laboratory are thus possible with the Agricultural measuring device as well as the inspection at the incoming goods inspection.
Attention: The internal load cell is maintenance-free, light and characterized by extremely long service life. For the production of this load cell only high quality materials are used, which guarantee maximum safety and longevity. The Agricultural measuring device has an overload range. If you exceed this, you destroy the internal load cell. So if you select a Agricultural measuring device for your application, then for safety's sake move to the next higher model at the measuring range.
Delivery Scope:
1 x Agricultural measuring device PCE-PTR 200N
1 x Penetration tip Ø 6 mm
1 x Penetration tip Ø 8 mm
1 x Penetration tip Ø 11 mm
1 x Flathead adapter
1 x Hook adapter
1 x Ball head adapter
1 x Chisel head adapter
1 x Notch head adapter
1 x Extension rod (65 mm)
1 x USB cable
1 x Power plug
2 x Locking rings
1 x Equipment case
1 x Software
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
