Spesifikasi
| Dimensions (mm) | 151x41x20 |
|---|---|
| Emissivity | Adjustable 0.1-1.0 |
| Operating Conditions (°C) | 0 to 50 (max. 80% rh) |
| Optical Resolution | 4:1 |
| Power Supply | 3.0V CR2032 battery |
| Response Time (ms) | 10 |
| Spectral (μm) | 8-14 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-IR 80 Infrared thermometer
Food thermometer for non-contact and contact measurement / Up to 330°C (626°F) / Probe made of stainless steel / Simple operation
The infrared thermometer PCE-IR 80 is used to quickly control the temperature of food. The infrared thermometer is used in the area of canteen kitchens, catering services, refrigerated warehouses and warehouses. The infrared thermometer has two types of measurement. On the one hand, the PCE-IR 80 infrared thermometer can measure the temperature of the object without contact via infrared. Here the measuring range is -35 to 330°C / -31 to 626°F. The emissivity of the infrared thermometer is adjustable, so that always best measuring results can be achieved.
On the other hand, the infrared thermometer has a stainless steel needle sensor, so that the meter can also be used as a puncture, infrared thermometer. If the core temperature is measured by this method, the infrared thermometer can measure in the range between -20 to 260°C / -4 to 500°F. The unit of the penetration thermometer can be switched between °C and °F. The fast response time of 10 ms and high resolution of 0.1°C / 1.8°F complete the scope of the infrared thermometer. The thermometer is supplied with a CR2032 battery.
Delivery Scope:
1 x PCE-IR 80 infrared thermometer
1 x User manual
Food thermometer for non-contact and contact measurement / Up to 330°C (626°F) / Probe made of stainless steel / Simple operation
The infrared thermometer PCE-IR 80 is used to quickly control the temperature of food. The infrared thermometer is used in the area of canteen kitchens, catering services, refrigerated warehouses and warehouses. The infrared thermometer has two types of measurement. On the one hand, the PCE-IR 80 infrared thermometer can measure the temperature of the object without contact via infrared. Here the measuring range is -35 to 330°C / -31 to 626°F. The emissivity of the infrared thermometer is adjustable, so that always best measuring results can be achieved.
On the other hand, the infrared thermometer has a stainless steel needle sensor, so that the meter can also be used as a puncture, infrared thermometer. If the core temperature is measured by this method, the infrared thermometer can measure in the range between -20 to 260°C / -4 to 500°F. The unit of the penetration thermometer can be switched between °C and °F. The fast response time of 10 ms and high resolution of 0.1°C / 1.8°F complete the scope of the infrared thermometer. The thermometer is supplied with a CR2032 battery.
Delivery Scope:
1 x PCE-IR 80 infrared thermometer
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
