Spesifikasi
| Automatic Switch Off (s) | 90 |
|---|---|
| Casing | ABS |
| Dimensions (LxWxH) (mm) | 166x55x16 |
| Display Refresh Rate (time/s) | 1 |
| Display Size (inch) | 1.75 |
| Display Type | LCD |
| Length with Unfolded Sensor (mm) | 285 |
| Measurement Functions | MAX, MIN, HOLD |
| Menu Languages | English |
| Operating Conditions (°C) | 0 to 50 (10 to 95 % r.H) |
| Power Supply | 1x 1.5V AAA Mignon battery |
| Protection Class Device | IP54 |
| Response Time (s) | 2 |
| Sensor Dimensions (mm) | 120x3.5, at the tip 1.7 |
| Sensor Length (mm) | 120 |
| Storage Conditions (°C) | -20 to 60 (0 to 80 % r.H) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digital thermometer / Max and min value function / Hold function / Foldable sensor / LED light / Automatic display alignment / ABS housing / Magnetic holder
The digital thermometer allows you to quickly check the temperature. The digital thermometer is also lightweight and ergonomically shaped to make the measurement as comfortable as possible. The temperature sensor of the rod thermometer is made of stainless steel and is ideally suited for food. There is an LED parallel to the sensor, which makes it possible to measure with the digital thermometer even in dark ambient conditions.
When the probe is folded out, the device switches on automatically. The measuring electronics of the rod thermometer are well protected in an ABS housing, the protection class of the rod thermometer is IP54. The display of the rod thermometer rotates depending on how the device is orientated, so the measured values of the rod thermometer can be read comfortably depending on the orientation. When the thermometer is not in use, the device switches off after 90 seconds.
Delivery Scope:
1x digital thermometer PCE-ST
1x 1.5 V battery AAA
1x operating instructions
The digital thermometer allows you to quickly check the temperature. The digital thermometer is also lightweight and ergonomically shaped to make the measurement as comfortable as possible. The temperature sensor of the rod thermometer is made of stainless steel and is ideally suited for food. There is an LED parallel to the sensor, which makes it possible to measure with the digital thermometer even in dark ambient conditions.
When the probe is folded out, the device switches on automatically. The measuring electronics of the rod thermometer are well protected in an ABS housing, the protection class of the rod thermometer is IP54. The display of the rod thermometer rotates depending on how the device is orientated, so the measured values of the rod thermometer can be read comfortably depending on the orientation. When the thermometer is not in use, the device switches off after 90 seconds.
Delivery Scope:
1x digital thermometer PCE-ST
1x 1.5 V battery AAA
1x operating instructions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
