Spesifikasi
| Connector Type | Schuko plug |
|---|---|
| Dimensions (LxWxH) (mm) | 150x115x130 |
| Display Size (inch) | 2.4 |
| Display Type | Graphic LCD |
| Frequency (Hz) | 50 |
| Light Source | 20 LED's |
| Luminous Intensity (lux) | 1590 @ 36000 FPM / 10 cm |
| Measurement Units | Hz, f/m, m/min |
| Menu Languages | English, Chinese |
| Operating Conditions (°C) | 0 to 50 (0 to 95% RH) |
| Phase Shift (°) | 0 to 359 |
| Power Supply (V) | 220 |
| Protection Class Device | IP20 |
| Pulse Width (µs) | Flash duration 1-3 %, max. 100 |
| Storage Conditions (°C) | 0 to 50 (0 to 95 % RH) |
| Trigger Input | Greater than + 2.5 V peak, 20 µs min. Pulse width; Sensor supply: 12 V, 50 mA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Vibration Meter / Vibration Tester / light source 20 LEDs / 1590 lux @ 36000 FPM / 10 cm / phase shift: 0 to 359 ° / flash duration: 1 to 3 %, max. 100 µs / trigger input
A Vibration Meter / Vibration Tester is a device for permanent installation that generates rapid flashes of light with energy-efficient and long-lasting LEDs. With a wide measurement range of 50 to 36,000 FPM, a high resolution of 0.1 FPM and an accuracy of 0.01 %, it offers precise and reliable measurements.
Our Vibration Meter / Vibration Tester can be triggered both internally and externally and supports four external trigger modes. The sensor supply is 12 V and 50 mA with a minimum pulse width of 20 µs. The flash duration varies between 1 and 3 % of the period with a maximum duration of 100 µs. A phase shift of 0 to 359° can be set and this enables flexible adaptation to different requirements. With an illuminance of 1590 lux at 36,000 FPM and a light source consisting of 20 LEDs, this Vibration Meter / Vibration Tester produces intense and clear flashes of light. The 2.4-inch LC display ensures user-friendly operation. In addition, the device can double or halve the frequency of the light flashes (FPM), making quick adjustments possible. The compact dimensions of 150 x 115 x 130 mm allow easy mounting on an aluminium slot profile. Power is supplied via 220 V AC at 50 Hz, which ensures stable and reliable operation.
Our Vibration Meter / Vibration Testers are used in industry for machine monitoring and quality control, in scientific research for motion analysis and in medicine for special diagnostic procedures. Their reliability, energy efficiency, durability and low heat generation make them a versatile and efficient solution for various applications.
Delivery Scope:
1 x Vibration Meter / Vibration Tester PCE-LES 400
1 x aluminium slot profile
1 x 4-pin coupling
1 x connection cable
1 x external trigger sensor
1 x fixing screws
1 x user manual
A Vibration Meter / Vibration Tester is a device for permanent installation that generates rapid flashes of light with energy-efficient and long-lasting LEDs. With a wide measurement range of 50 to 36,000 FPM, a high resolution of 0.1 FPM and an accuracy of 0.01 %, it offers precise and reliable measurements.
Our Vibration Meter / Vibration Tester can be triggered both internally and externally and supports four external trigger modes. The sensor supply is 12 V and 50 mA with a minimum pulse width of 20 µs. The flash duration varies between 1 and 3 % of the period with a maximum duration of 100 µs. A phase shift of 0 to 359° can be set and this enables flexible adaptation to different requirements. With an illuminance of 1590 lux at 36,000 FPM and a light source consisting of 20 LEDs, this Vibration Meter / Vibration Tester produces intense and clear flashes of light. The 2.4-inch LC display ensures user-friendly operation. In addition, the device can double or halve the frequency of the light flashes (FPM), making quick adjustments possible. The compact dimensions of 150 x 115 x 130 mm allow easy mounting on an aluminium slot profile. Power is supplied via 220 V AC at 50 Hz, which ensures stable and reliable operation.
Our Vibration Meter / Vibration Testers are used in industry for machine monitoring and quality control, in scientific research for motion analysis and in medicine for special diagnostic procedures. Their reliability, energy efficiency, durability and low heat generation make them a versatile and efficient solution for various applications.
Delivery Scope:
1 x Vibration Meter / Vibration Tester PCE-LES 400
1 x aluminium slot profile
1 x 4-pin coupling
1 x connection cable
1 x external trigger sensor
1 x fixing screws
1 x user manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
