Sebelum PPN:
Rp16.999.900 - Rp19.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| CP Error "E" | E |
|---|---|
| CP Status | A, B, C, D |
| Cable Length (cm) | 25 |
| Connection | L1, L2, L3, N, PE |
| Connections Additional Information | max. 230V (1-phase) / 430V (3-phase) ; 50 / 60Hz; 10A / 250 V; Type 2 plug fixed to the cable; (optional adapter required for type 1) |
| Dimensions (LxWxH) (mm) | 600x105x73 |
| Fuse | Power socket T10A/250V |
| Instruction Language | German, English |
| Operating Conditions (°C) | 0 to 40 (80 % r.H.) |
| Outputs | 2 x 4mm sockets (signal output terminals) |
| PE Fault/Earth Fault | Yes |
| PE Pre Test | Yes, with capacitive electrode |
| PP Simulation (A) | Open, 13, 20, 32, 63 |
| Power Socket | max. 250 V; 50/60 Hz; 10 A |
| Protection Class Device | IP40 |
| Safety Standard | CAT II / 300V |
| Standards | IEC62196-2 Type 2 connector |
| Storage Conditions (°C) | -10 to 50, 80 % r.F |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Electric Vehicle EVSE Tester / vehicle simulation / cable simulation / CP output and mains socket for measuring purposes / incl. transport bag
The electric vehicle EVSE tester is for VDE 0100 testers to test charging stations (charging mode 3) for electric cars. This adapter can be used with the PCE-ITE 55B installation tester or with most other standard VDE 0100 testers. Thanks to the LEDs for voltage detection on the 3 phases, it can be quickly determined if there is an installation error.
The PP State rotary switch can be used to simulate the current carrying capacity of the charging cable. The current carrying capacity is simulated with various resistors in the electric vehicle EVSE tester, which are connected between PP and PE conductors. Various vehicle states can be simulated using the CP State rotary switch. The vehicle states are simulated with different resistors connected between the CP and PE conductors.
An external load can be connected to the socket. This output is only intended for measuring purposes and offers the option of checking the function of the electricity meter. The electric vehicle EVSE tester can also be used to simulate a PE fault (earth fault). The electric vehicle EVSE tester is supplied in a device bag. There is also an optional adapter for wallboxes with a type 1 connection.
Delivery Scope:
1 x Electric Vehicle EVSE Tester PCE-EVSE 310
1 x operating instructions
1 x transport bag
1 x type 2 plug
The electric vehicle EVSE tester is for VDE 0100 testers to test charging stations (charging mode 3) for electric cars. This adapter can be used with the PCE-ITE 55B installation tester or with most other standard VDE 0100 testers. Thanks to the LEDs for voltage detection on the 3 phases, it can be quickly determined if there is an installation error.
The PP State rotary switch can be used to simulate the current carrying capacity of the charging cable. The current carrying capacity is simulated with various resistors in the electric vehicle EVSE tester, which are connected between PP and PE conductors. Various vehicle states can be simulated using the CP State rotary switch. The vehicle states are simulated with different resistors connected between the CP and PE conductors.
An external load can be connected to the socket. This output is only intended for measuring purposes and offers the option of checking the function of the electricity meter. The electric vehicle EVSE tester can also be used to simulate a PE fault (earth fault). The electric vehicle EVSE tester is supplied in a device bag. There is also an optional adapter for wallboxes with a type 1 connection.
Delivery Scope:
1 x Electric Vehicle EVSE Tester PCE-EVSE 310
1 x operating instructions
1 x transport bag
1 x type 2 plug
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
