Spesifikasi
| Ambient Dimensions (mm) | 147x70x31 |
|---|---|
| Ambient Dimensions Include Outer Packaging (mm) | 175x145x40 |
| Automatic Switch Off (minute) | 15 |
| Battery Capacity (mAh) | 1000 |
| Battery Type | Lithium-ion battery |
| Battery Voltage (V) | 3.7 |
| Menu Languages | English |
| Operating Conditions | <80% |
| Operating Conditions (°C) | 0 to 50 |
| Protection Class | IP20 |
| Storage Conditions | < 80% |
| Storage Conditions (°C) | 0 to 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Magnetometer with LCD display Measuring range up to 1800 V/m / 3-axis measurement / for mobile and fast use
With this magnetometer it is possible to measure magnetic fields up to 999.9 mG directly. At the same time, the magnetometer displays the strength of the magnetic field numerically using an X, Y and Z axis. The magnetometer is a multifunctional 3-in-1 meter for electric fields (EF), magnetic fields (MF) and radio frequency fields (RF). The default mode is EF mode when the magnetometer is turned on. The measured value can be affected by the influence of the electric field of the environment.
The magnetometer is equipped with a built-in electromagnetic radiation sensor that displays the radiation value on the LCD screen. You can take appropriate precaution or take effective measures against the electromagnetic radiation according to the test result.
Delivery Scope:
1 x Magnetometer PCE-EMF 30
1 x instruction manual
With this magnetometer it is possible to measure magnetic fields up to 999.9 mG directly. At the same time, the magnetometer displays the strength of the magnetic field numerically using an X, Y and Z axis. The magnetometer is a multifunctional 3-in-1 meter for electric fields (EF), magnetic fields (MF) and radio frequency fields (RF). The default mode is EF mode when the magnetometer is turned on. The measured value can be affected by the influence of the electric field of the environment.
The magnetometer is equipped with a built-in electromagnetic radiation sensor that displays the radiation value on the LCD screen. You can take appropriate precaution or take effective measures against the electromagnetic radiation according to the test result.
Delivery Scope:
1 x Magnetometer PCE-EMF 30
1 x instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
