Sebelum PPN:
Rp56.999.900 - Rp64.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Electromagnetic field (EMF) meter with a measuring range of ±60 kV DC / Battery status display / Simple operation / Earthing cable with alligator clip / Alignment via two lasers / For mobile use / Temperature and humidity measurement of the environment
An electrostatic measurement is particularly important to check whether surfaces, components, or the human body are electrostatically charged. If a discharge occurs, electronic components can be damaged. In the worst case, flames can form with flammable gases and liquids. Such electrostatic charges can be found with the electromagnetic field (EMF) meter. The electromagnetic field meter is therefore used for checking in ESD-protected production workshops. The measuring range of the electromagnetic field meter is ±60 kV DC.
The electromagnetic field (EMF) meter can be grounded with the alligator clip included in the scope of delivery so that the electromagnetic field meter does not lose its measurement result itself or, if necessary, damage components in a production workshop due to an electric shock. The lasers on the electromagnetic field meter are used to optimally align the sensors.
In addition to measuring radiation, the electromagnetic field (EMF) meter can measure ambient temperature and humidity at the same time. For mobile use, the electromagnetic field meter is operated with a 9 V block battery. The operating time for the electromagnetic field meter is a maximum of 20 hours. The current battery charge is displayed by the electromagnetic field meter via the battery status indicator.
Delivery Scope:
1 x Electromagnetic Field (EMF) Meter PCE-SFS 10
1 x Earthing cable
1 x Carrying bag
1 x 9 V block battery
1 x Instruction manual
An electrostatic measurement is particularly important to check whether surfaces, components, or the human body are electrostatically charged. If a discharge occurs, electronic components can be damaged. In the worst case, flames can form with flammable gases and liquids. Such electrostatic charges can be found with the electromagnetic field (EMF) meter. The electromagnetic field meter is therefore used for checking in ESD-protected production workshops. The measuring range of the electromagnetic field meter is ±60 kV DC.
The electromagnetic field (EMF) meter can be grounded with the alligator clip included in the scope of delivery so that the electromagnetic field meter does not lose its measurement result itself or, if necessary, damage components in a production workshop due to an electric shock. The lasers on the electromagnetic field meter are used to optimally align the sensors.
In addition to measuring radiation, the electromagnetic field (EMF) meter can measure ambient temperature and humidity at the same time. For mobile use, the electromagnetic field meter is operated with a 9 V block battery. The operating time for the electromagnetic field meter is a maximum of 20 hours. The current battery charge is displayed by the electromagnetic field meter via the battery status indicator.
Delivery Scope:
1 x Electromagnetic Field (EMF) Meter PCE-SFS 10
1 x Earthing cable
1 x Carrying bag
1 x 9 V block battery
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
