Sebelum PPN:
Rp9.999.900 - Rp26.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Earth Tester / Earth Resistance Tester PCE-ERT 10
measures earth resistance up to 2000 Ω / with earth voltage measurement / CAT III 1000 V / with zero positioning / large LCD display / ground spikes included
This is a handy measuring instrument, which allows fast and easy determination of the earth resistance.
The earth tester / earth resistance meter determines the earth resistance with three-wire technology in three measuring ranges up to 2000 Ω.
By means of a rotary knob, a zero position can be performed before each measurement in order to achieve the optimum accuracy.
Furthermore, this grounding measuring device offers a normal resistance measurement up to 200 kΩ, the measurement of the ground voltage, and a voltage measurement for DC and AC voltage.
During the measurement of the earth resistance, the battery voltage is displayed next to the measured value in the large LCD display with background lighting. This special function of the earth tester / earth resistance meter helps the measuring technician to recognize the charging status of the batteries directly from the earthing device.
In addition to the earthing device and the necessary measuring cables, the earth spikes are also included in the delivery.
The set is completed by a carrying case, in which all the accessories of the earthing device can be found and can therefore be taken everywhere.
Delivery Scope:
1 x Earth Tester / Earth Resistance Meter PCE-ERT 10
1 x set of test leads (approx. 15m)
4 x ground spikes
6 x batteries
1 x carrying case
1 x instruction manual
measures earth resistance up to 2000 Ω / with earth voltage measurement / CAT III 1000 V / with zero positioning / large LCD display / ground spikes included
This is a handy measuring instrument, which allows fast and easy determination of the earth resistance.
The earth tester / earth resistance meter determines the earth resistance with three-wire technology in three measuring ranges up to 2000 Ω.
By means of a rotary knob, a zero position can be performed before each measurement in order to achieve the optimum accuracy.
Furthermore, this grounding measuring device offers a normal resistance measurement up to 200 kΩ, the measurement of the ground voltage, and a voltage measurement for DC and AC voltage.
During the measurement of the earth resistance, the battery voltage is displayed next to the measured value in the large LCD display with background lighting. This special function of the earth tester / earth resistance meter helps the measuring technician to recognize the charging status of the batteries directly from the earthing device.
In addition to the earthing device and the necessary measuring cables, the earth spikes are also included in the delivery.
The set is completed by a carrying case, in which all the accessories of the earthing device can be found and can therefore be taken everywhere.
Delivery Scope:
1 x Earth Tester / Earth Resistance Meter PCE-ERT 10
1 x set of test leads (approx. 15m)
4 x ground spikes
6 x batteries
1 x carrying case
1 x instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
