PCE Instruments Dynamic Hardness Tester (Alat Uji Kekerasan)

Sebelum PPN:
Rp91.999.900
Spesifikasi
Adjustable ScalesLeeb, Brinell, Rockwell A, Rockwell B, Rockwell C, Vickers, Shore
Dimensions (mm)160x80x35
DisplayColour LCD
ImpactorType D
InterfaceUSB, WiFi
Internal Measured Value Memory600 records in 6 files
Measurement Direction360°
Measuring Range170-960 HLD
Minimum Thickness of the Workpiece (mm)Direct measurement: > 5; With coupling gel: 0.8-5
Operating Conditions (°C)10 to 50 (max. 90% r.H.)
Operating Time (hour)ca. 50
Power Supply2 x 1.5V AA batteries
Reproducibility (HLD)± 6
Storage Conditions (°C)-30 to 60 (max. 90% r.H.)
Surface Quality Ra of the Workpiece (µm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hardness Tester PCE-2900

Modern, dynamic hardness tester with colour display / Memory / For metallic materials with hardness scales such as Vickers, Rockwell, Brinell, Leeb, Shore and Tensile

The hardness tester PCE-2900 has been developed for hardness measurements on metallic materials.
The hardness tester measures the material hardness in Vickers, Brinell, Rockwell, Leeb and Shore.
The hardness tester PCE-2900 measures the hardness according to the Leeb rebound principle.
An impactor bounces on the workpiece via a firing pin and the metal hardness is measured via the rebound.
The PCE-2900 hardness meter is equipped with a backlit colour display.
Likewise, the buttons on the PCE-2900 are illuminated. Thus, the display can be read well even in low light conditions.
The impact device is connected to the hardness tester via a cable. The hardness tester PCE-2900 has an internal memory of 6 x 100 measurement sets.
The memory thus allows a documentation of the measured values. Via the integrated USB and WiFi interface, the measured values can be transferred from the hardness tester via software to a PC.
The hardness tester is powered by commercially available 1.5V AA batteries and has a battery life of about 50 hours.

Delivery Scope:
1 x Hardness Tester PCE-2900
1 x Impactor D
1 x Test block
2 x 1.5V AA batteries
1 x User manual
1 x Carry case

Ulasan Produk

Tidak ada ulasan