Sebelum PPN:
Rp34.999.900 - Rp36.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Operating Conditions (°C) | 0 to 50 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Condition Monitoring Thermometer
Infrared thermometer with thermocouple input / Dual laser / Large display / Range up to 1850°C (3362°F) / Fast response / Adjustable emissivity / Backlight / Bluetooth / HOLD / MAX / MIN / DIF / AVG / LOCK function
The dual-laser condition monitoring thermometer has a temperature range of -50°C to 1850°C / -58 to 3362°F. The condition monitoring thermometer has an optical resolution of 50: 1 and enables a precise, non-contact temperature measurement of very small areas. This allows you to measure the pipe temperature with the condition monitoring thermometer, e. g. in heating, ventilation or air conditioning, without the ambient temperatures of the adjacent surfaces influencing the exact measured values of the pipe. The condition monitoring thermometer is also used widely in the automotive industry. On engine test benches, the surface temperatures of the engines can be determined quickly and reliably during a test run. The temperature of freshly painted sheet metal and plastic parts can also be measured without leaving any traces on the parts. The condition monitoring thermometer with cross laser can also be used in other areas of industry and craft for maintenance and servicing, the condition monitoring thermometer can be used ideally for the measurement of rotating or live parts.
The special feature of the condition monitoring thermometer lies in the short response time (150 ms) without touching the test object. The condition monitoring thermometer is also used in the food industry because the products are not contaminated. The condition monitoring thermometer with dual laser has a memory and a USB interface to enable an online recording of the measured values. In addition to the infrared measurement, you can also connect thermocouple probes via the type K thermocouple connection on the device so that you can carry out various tasks with one device. The cross laser condition monitoring thermometer also offers the possibility to set alarm functions and to adjust the emissivity (explanation of the emissivity) of the measuring task.
Delivery Scope:
1 x Condition Monitoring Thermometer PCE-894
1 x Thermocouple type K
1 x Mini tripod
1 x Carrying case
1 x 9V block battery
1 x User manual
Infrared thermometer with thermocouple input / Dual laser / Large display / Range up to 1850°C (3362°F) / Fast response / Adjustable emissivity / Backlight / Bluetooth / HOLD / MAX / MIN / DIF / AVG / LOCK function
The dual-laser condition monitoring thermometer has a temperature range of -50°C to 1850°C / -58 to 3362°F. The condition monitoring thermometer has an optical resolution of 50: 1 and enables a precise, non-contact temperature measurement of very small areas. This allows you to measure the pipe temperature with the condition monitoring thermometer, e. g. in heating, ventilation or air conditioning, without the ambient temperatures of the adjacent surfaces influencing the exact measured values of the pipe. The condition monitoring thermometer is also used widely in the automotive industry. On engine test benches, the surface temperatures of the engines can be determined quickly and reliably during a test run. The temperature of freshly painted sheet metal and plastic parts can also be measured without leaving any traces on the parts. The condition monitoring thermometer with cross laser can also be used in other areas of industry and craft for maintenance and servicing, the condition monitoring thermometer can be used ideally for the measurement of rotating or live parts.
The special feature of the condition monitoring thermometer lies in the short response time (150 ms) without touching the test object. The condition monitoring thermometer is also used in the food industry because the products are not contaminated. The condition monitoring thermometer with dual laser has a memory and a USB interface to enable an online recording of the measured values. In addition to the infrared measurement, you can also connect thermocouple probes via the type K thermocouple connection on the device so that you can carry out various tasks with one device. The cross laser condition monitoring thermometer also offers the possibility to set alarm functions and to adjust the emissivity (explanation of the emissivity) of the measuring task.
Delivery Scope:
1 x Condition Monitoring Thermometer PCE-894
1 x Thermocouple type K
1 x Mini tripod
1 x Carrying case
1 x 9V block battery
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
