Spesifikasi
| Automatic Shutdown | After 20 minutes of inactivity |
|---|---|
| Display | Large, dual LCD with backlight |
| Display Functions | T1, T2, T1-T2, MAX, MIN, AVG |
| Measurement Units | °C / °F / K |
| Measuring Range Thermocouple Type J (°C) | -210 to 1100 |
| Measuring Range Thermocouple Type K (°C) | -200 to 1372 |
| Operating Temperature (°C) | 0 to 50 |
| Power Supply | 3 x 1.5V AAA batteries |
| Storage Temperature (°C) | 10 to 55 |
| Temperature Accuracy Over | ± [0.15% of reading +1°C (1.8°F)] |
| Temperature Accuracy T1-T2 | ± [0.5% of reading +1°C (1.8°F)] |
| Temperature Accuracy Under | ± [0.5% of reading +2°C (3.6°F)] |
| Thermocouple Type | Type K and Type J |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Food Thermometer
2-channel digital temperature measuring device with dual input / Large temperature range / Readings in °C, °F or Kelvin / Automatic shutdown / One hand operation / Backlight / For thermocouples Type K and Type J
The digital Food Thermometer is a two-channel measuring instrument. The digital temperature measuring device offers possibilities for a multitude of measuring projects. Due to its compact dimensions and its power supply, the digital temperature measuring device can be used with a mobile battery, making it suitable for applications such as air conditioning, food production and food storage, agriculture, chemicals and industry. The large measuring range offers a wide range of application possibilities, since in addition to the electronic zero offset, a temperature measuring range of -210 to 1372°C / -346 to 2501°F is possible.
The digital temperature gauge offers different display functions. In addition to the temperature data, this also includes the extreme value functions (MAX and MIN), as well as the calculation of the average temperature. Indicated measuring units of the digital temperature measuring device are °C, °F and Kelvin. The user can switch between them as required. The digital temperature meter provides one-handed operation and provides backlighting for optimal reading.
Delivery Scope:
1 x Food Thermometer PCE-T312N
2 x TF-500 Thermo-wire sensor
3 x 1.5V AAA batteries
1 x User manual
2-channel digital temperature measuring device with dual input / Large temperature range / Readings in °C, °F or Kelvin / Automatic shutdown / One hand operation / Backlight / For thermocouples Type K and Type J
The digital Food Thermometer is a two-channel measuring instrument. The digital temperature measuring device offers possibilities for a multitude of measuring projects. Due to its compact dimensions and its power supply, the digital temperature measuring device can be used with a mobile battery, making it suitable for applications such as air conditioning, food production and food storage, agriculture, chemicals and industry. The large measuring range offers a wide range of application possibilities, since in addition to the electronic zero offset, a temperature measuring range of -210 to 1372°C / -346 to 2501°F is possible.
The digital temperature gauge offers different display functions. In addition to the temperature data, this also includes the extreme value functions (MAX and MIN), as well as the calculation of the average temperature. Indicated measuring units of the digital temperature measuring device are °C, °F and Kelvin. The user can switch between them as required. The digital temperature meter provides one-handed operation and provides backlighting for optimal reading.
Delivery Scope:
1 x Food Thermometer PCE-T312N
2 x TF-500 Thermo-wire sensor
3 x 1.5V AAA batteries
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
