Spesifikasi
| Compressor | Oil-free, Air-cooled |
|---|---|
| Connection Type | 1/4inch SAE |
| Dimensions (LxWxH) (mm) | 38x25x30 |
| Display Type | LCD with backlight |
| Frequency (Hz) | 50/60 |
| Liquid Extraction Rate (kg/minute) | R134a = 2.6 ; R22 = 2.9 ; R410A = 3.9 |
| Maximum current consumption (A) | 6 |
| Measurement Units | bar, MPa, kPa, psi, kgf |
| Menu Languages | English |
| Motor Power (HP) | 1 |
| Operating Conditions (°C) | 0 to +40 (+10 to +90 % r.F.) |
| Power Supply (V) | Schuko Plug (110 - 240 AC) |
| Pressure Measuring Range (bar) | 0-38.5 |
| Pressure Resolution (bar) | 0.1 bar |
| Protection Class | IP20 |
| Push/Pull Extraction Rate (kg/minute) | R134a = 7.5; R22 = 8.5; R410A = 9.5 |
| Refrigerants | R401C, R22, R401B, R134a, R407D, R509, ; ; R407B, R410A, R507, R407C, R408A, R12, ; R32, R409A, R402A, R500, R404A, R402B, ; ; R401A, R406A, R1234YF, R502, R407A |
| Storage Conditions (°C) | 0 to +40 (+10 to +90 % r.F.) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HVAC Refrigerant Measuring Device for Classes A1, A2L, and A2 / Self-cleaning Function / Oil-free 2-piston Compressor / LCD Display for Pressure Readings / Portable
The HVAC refrigerant measuring device is ideal for all refrigeration system builders and technicians for the extraction of refrigerants. It can be used for refrigerants of classes A1, A2L, and A2. The compact HVAC refrigerant measuring device is easily transportable with a handle and simple to operate. The extraction speed can be adjusted using the rotary control. Additionally, the extraction device features a "Purge Function" that cleans the system, emptying any residual refrigerant in the device. The powerful oil-free 2-piston compressor can generate pressures of up to 38.5 bar and achieve extraction rates of up to 9.5 kg/min, depending on the refrigerant.
The HVAC refrigerant measuring device includes an intake and an exhaust pressure gauge, allowing for real-time pressure monitoring. Furthermore, the recovery automatically shuts off when the internal pressure exceeds 38.5 bar to ensure safe operation. The HVAC refrigerant measuring device comes with a refrigerant filter, a short filter connection hose, an OFP cable, and a carrying strap.
The HVAC refrigerant measuring device is required during the commissioning or maintenance of heat pumps, air conditioning systems, or similar systems filled with refrigerant. Regular inspection and maintenance extend the lifespan of the systems and enhance energy efficiency.
Delivery Scope:
1 x HVAC Refrigerant Measuring Device PCE-RRU 10
1 x Carrying Strap
1 x Refrigerant Filter
1 x OFP Cable for DOT Bottles (specific countries)
1 x Filter Connection Hose
1 x Power Cable
1 x User Manual
The HVAC refrigerant measuring device is ideal for all refrigeration system builders and technicians for the extraction of refrigerants. It can be used for refrigerants of classes A1, A2L, and A2. The compact HVAC refrigerant measuring device is easily transportable with a handle and simple to operate. The extraction speed can be adjusted using the rotary control. Additionally, the extraction device features a "Purge Function" that cleans the system, emptying any residual refrigerant in the device. The powerful oil-free 2-piston compressor can generate pressures of up to 38.5 bar and achieve extraction rates of up to 9.5 kg/min, depending on the refrigerant.
The HVAC refrigerant measuring device includes an intake and an exhaust pressure gauge, allowing for real-time pressure monitoring. Furthermore, the recovery automatically shuts off when the internal pressure exceeds 38.5 bar to ensure safe operation. The HVAC refrigerant measuring device comes with a refrigerant filter, a short filter connection hose, an OFP cable, and a carrying strap.
The HVAC refrigerant measuring device is required during the commissioning or maintenance of heat pumps, air conditioning systems, or similar systems filled with refrigerant. Regular inspection and maintenance extend the lifespan of the systems and enhance energy efficiency.
Delivery Scope:
1 x HVAC Refrigerant Measuring Device PCE-RRU 10
1 x Carrying Strap
1 x Refrigerant Filter
1 x OFP Cable for DOT Bottles (specific countries)
1 x Filter Connection Hose
1 x Power Cable
1 x User Manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
