Spesifikasi
| Adjustment | 0-100% light intensity, stepless |
|---|---|
| Bearing Surface Size (mm) | 380x225x20 |
| Connection Diameter (mm) | 65 |
| Conversion Lens (times) | 2 |
| Digital Camera Power Supply | 12V DC |
| Display Chip | Sony |
| Display Size (inch) | 7 (4: 3 LCD) |
| Enlargement | 0.7-4.5 times (optical and stepless) |
| Eyepiece | 0.5 times |
| Focusing (mm) | 60 |
| Height Adjustment (mm) | 290 |
| Horizontal Visual Resolution | 720 TVL |
| LC Display Input (W) | 10 |
| LC Display Power Supply (V) | 12 DC |
| LED Lighting Input (W) | 4-6 |
| LED Number | 48 SMD LEDs |
| Lens Size (inch) | 1/3 |
| Pixel | 800x600 |
| Power Supply (V) | 5 |
| Signal Input | VGA / AV / TV with BNC |
| Video Input | PAL/NTSC |
| Video Output | 1.0 Vpp, 75 Ω |
| Video format | PAL/NTSC |
| Working Distance (mm) | 156 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Inspection camera PCE-VMM 50
Camera microscope PCE-VMM 50 with large 7-inch screen / Integrated camera / 4.5-fold optical zoom / Dimmable LED lighting / Height adjustable up to 290 mm (114.4 in) / Large sample support surface / Removable display
The camera microscope PCE-VMM 50 is a microscope with a large sample support surface of 380 x 225 mm / 15 x 8.9 in. This makes it possible to freely position even larger samples on the camera microscope. On the 7-inch LC display, the camera microscope, the samples can be analyzed directly. In addition, the LC display can be disassembled from the camera microscope and positioned by the supplied stand, freely on the workstation.
Due to the large height adjustment range of 290 mm / 11.4 in of the camera microscope even very high objects can be increased. With the 48 SMD LED illumination on the camera microscope, the samples are optimally illuminated. Thus, the camera microscope is optimal due to its robust and large design suitable for use in, for example, schools, universities or in workshops.
Delivery Scope:
1 x Inspection camera PCE-VMM 50
1 x Digital camera
1 x BNC cable
1 x Contact surface
1 x Stand rod
1 x Mounting kit
1 x Delimiting ring
1 x LC display
1 x LC display holder
1 x LC display stand
1 x Objective
1 x Lens mount
2 x Power supply 12V DC
1 x Power supply 5V
Camera microscope PCE-VMM 50 with large 7-inch screen / Integrated camera / 4.5-fold optical zoom / Dimmable LED lighting / Height adjustable up to 290 mm (114.4 in) / Large sample support surface / Removable display
The camera microscope PCE-VMM 50 is a microscope with a large sample support surface of 380 x 225 mm / 15 x 8.9 in. This makes it possible to freely position even larger samples on the camera microscope. On the 7-inch LC display, the camera microscope, the samples can be analyzed directly. In addition, the LC display can be disassembled from the camera microscope and positioned by the supplied stand, freely on the workstation.
Due to the large height adjustment range of 290 mm / 11.4 in of the camera microscope even very high objects can be increased. With the 48 SMD LED illumination on the camera microscope, the samples are optimally illuminated. Thus, the camera microscope is optimal due to its robust and large design suitable for use in, for example, schools, universities or in workshops.
Delivery Scope:
1 x Inspection camera PCE-VMM 50
1 x Digital camera
1 x BNC cable
1 x Contact surface
1 x Stand rod
1 x Mounting kit
1 x Delimiting ring
1 x LC display
1 x LC display holder
1 x LC display stand
1 x Objective
1 x Lens mount
2 x Power supply 12V DC
1 x Power supply 5V
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
