PCE Instruments Digital Handheld Tachometer for Both Contact and Non-contact
Spesifikasi
| Accuracy | ± 0.05% of the speed reading ± 1 digit |
|---|---|
| Casing | ABS Plastic |
| Dimensions (mm) | 160x60x42 |
| Measuring Distance (mm) | 50-500 |
| Measuring Range Laser Optical (rpm) | 2-99999 |
| Measuring Range Mechanical (rpm) | 2-20000 |
| Power Supply | 1 x 9V block / 6V external power supply |
| Resolution (rpm) | 0.1 in the range 2.0-9999.9; 1 in the range 10000-99999 |
| Speed Display | LCD display, 5 digits, 22mm high |
| Storage | 10 readings |
| Working Temperature Range (°C) | 0 to 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-DT 65 Handheld Tachometer
For both contact and non-contact measurements of rotation speed and linear speed
PCE-DT 65 is a digital handheld tachometer, or rotation meter, that can take both contact and non-contact measurements of rotation speed and linear speed. This handheld tachometer features an integrated laser and includes a mechanical attachment with contact probes, making it the ideal measuring instrument for machines, motors, conveyor belts and other moving parts.
Non-contact measurements are taken with the help of laser-reflective tape that is fixed on the moving part. 3 x strips of reflective tape (each 20 mm or 0.8 in) are included in the delivery contents. (For additional reflective tape, please see the accessories tab.) Contact measurements are taken using the included mechanical attachment and contact probes. The tachometer comes factory calibrated. Optional ISO calibration is available for an additional fee - see accessories for details.
Delivery Scope:
1 x PCE-DT 65 Handheld tachometer
1 x Mechanical attachment
1 x Adapter wheel
1 x Measuring probe (outer cone)
1 x Measuring hollow point (inside cone)
1 x Belt bag
1 x Battery
3 x Strips of reflective tape (each 20 mm or 0.8 in)
1 x User manual
For both contact and non-contact measurements of rotation speed and linear speed
PCE-DT 65 is a digital handheld tachometer, or rotation meter, that can take both contact and non-contact measurements of rotation speed and linear speed. This handheld tachometer features an integrated laser and includes a mechanical attachment with contact probes, making it the ideal measuring instrument for machines, motors, conveyor belts and other moving parts.
Non-contact measurements are taken with the help of laser-reflective tape that is fixed on the moving part. 3 x strips of reflective tape (each 20 mm or 0.8 in) are included in the delivery contents. (For additional reflective tape, please see the accessories tab.) Contact measurements are taken using the included mechanical attachment and contact probes. The tachometer comes factory calibrated. Optional ISO calibration is available for an additional fee - see accessories for details.
Delivery Scope:
1 x PCE-DT 65 Handheld tachometer
1 x Mechanical attachment
1 x Adapter wheel
1 x Measuring probe (outer cone)
1 x Measuring hollow point (inside cone)
1 x Belt bag
1 x Battery
3 x Strips of reflective tape (each 20 mm or 0.8 in)
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
