Sebelum PPN:
Rp17.999.900 - Rp56.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Force Gauge PCE-FM 200
Force gauge for tensile force measurement and pressure force measurement up to 200 N
USB interface and downloadable evaluation software for data transmission / Many measuring adapters
The force gauge PCE-FM 200 is a handheld device that measures up to 200 N. The force gauge can determine the units N, kg and lb. The scope of delivery of the PCE-FM 200 force gauge includes various adapters with different shapes. These can be screwed onto the device and thus offer the optimum solution for differently designed surfaces in the measurement of pressure and tension. In addition to the adapters, an extension rod is also supplied, which allows measurements in hard to reach places. This extension rod has a length of 65 millimeters. The scope of delivery of the PCE-FM 200 force gauge includes flat head adapter, hook adapter, ball head adapter, chisel head adapter and a notched head adapter, whereby the hook adapter is used for tensile force measurements.
The PCE-FM 200 force gauge offers the option of mounting the force gauge on a test stand by means of threads on the rear of the device. Test stands are always used in a force gauge if reproducible measurement results are required during the force measurement. These test stands are ideal additions to a force gauge, because they are operated by a precise handwheel or a motor. In addition, both tensile and compressive force measurements can be performed on them. Experiments in the laboratory are thus possible with the force gauge as well as the inspection of incoming goods.
Attention: The internal load cell is maintenance-free, light and characterized by extremely long service life. For the production of this load cell only high quality materials are used, which guarantee maximum safety and longevity. The force gauge has an overload range. If you exceed this, you destroy the internal load cell. So if you select a force gauge for your application, then for safety's sake move to the next higher model at the measuring range.
Delivery Scope:
1 x Force Gauge PCE-FM 200
1 x Downloadable evaluation software
1 x Flathead adapter
1 x Hook adapter
1 x Ball head adapter
1 x Chisel head adapter
1 x Notch head adapter
1 x Adapter for extension rod
1 x Extension rod (65 mm / 2.55")
1 x USB cable
1 x Charging adapter (240 V)
1 x Equipment case
1 x Operation manual
Force gauge for tensile force measurement and pressure force measurement up to 200 N
USB interface and downloadable evaluation software for data transmission / Many measuring adapters
The force gauge PCE-FM 200 is a handheld device that measures up to 200 N. The force gauge can determine the units N, kg and lb. The scope of delivery of the PCE-FM 200 force gauge includes various adapters with different shapes. These can be screwed onto the device and thus offer the optimum solution for differently designed surfaces in the measurement of pressure and tension. In addition to the adapters, an extension rod is also supplied, which allows measurements in hard to reach places. This extension rod has a length of 65 millimeters. The scope of delivery of the PCE-FM 200 force gauge includes flat head adapter, hook adapter, ball head adapter, chisel head adapter and a notched head adapter, whereby the hook adapter is used for tensile force measurements.
The PCE-FM 200 force gauge offers the option of mounting the force gauge on a test stand by means of threads on the rear of the device. Test stands are always used in a force gauge if reproducible measurement results are required during the force measurement. These test stands are ideal additions to a force gauge, because they are operated by a precise handwheel or a motor. In addition, both tensile and compressive force measurements can be performed on them. Experiments in the laboratory are thus possible with the force gauge as well as the inspection of incoming goods.
Attention: The internal load cell is maintenance-free, light and characterized by extremely long service life. For the production of this load cell only high quality materials are used, which guarantee maximum safety and longevity. The force gauge has an overload range. If you exceed this, you destroy the internal load cell. So if you select a force gauge for your application, then for safety's sake move to the next higher model at the measuring range.
Delivery Scope:
1 x Force Gauge PCE-FM 200
1 x Downloadable evaluation software
1 x Flathead adapter
1 x Hook adapter
1 x Ball head adapter
1 x Chisel head adapter
1 x Notch head adapter
1 x Adapter for extension rod
1 x Extension rod (65 mm / 2.55")
1 x USB cable
1 x Charging adapter (240 V)
1 x Equipment case
1 x Operation manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
