Spesifikasi
| Automatic Power Off (minute) | 1-30 |
|---|---|
| Automatic Power Off can be Deactivated | Yes |
| Calibration | White standard in the cover cap |
| Capacity (mAH) | 4000 |
| Color Difference | ΔE*ab, ΔE*uv, ΔE*94, ΔE*cmc(2:1), ΔE*cmc(1:1) , ΔE*cmc(1.4:1), ΔE*00 |
| Color Spaces | CIEL a* b*, CIEL u* v*, CIEL*C*h°, Yxy, CMYK, RGB, HSL, HSV, ITA, Spectra, YI-98, WI-98, WI-Gauz, WI-Hunter, WI-R457 |
| Dimensions (LxWxH) (mm) | 90x61x160 |
| Display Size (inch) | 3.5 |
| Display Type | Touch screen |
| Gloss Component | SCI (Specular Component Included) |
| Interface | USB-C, Wireless |
| Light Source | D65 |
| Measurement Time (s) | 1 |
| Measuring Aperture (mm) | 8 |
| Measuring Geometry | D/8 |
| Memory Information | 1000 colours; 1000 colour comparisons |
| Menu Languages | English (GB), English, Chinese |
| Observer (°) | 10 |
| Operating Conditions (°C) | 0 to 45, 0 to 85 % RH |
| Operating Time | 10000 Measurements |
| Power Supply (V) | 5 (USB-C) |
| Protection Class Device | IP20 |
| Rechargeable Battery | 1 x 3.7 V internal; Lithium-ion battery |
| Repeatability | 0,03 ΔE*ab |
| Standards | JJG 595-2002, GB/T 3978-2008, GB/T 7921-2008, GB/T 11186.1-1989, GB/T 11186.2-1989, GB/T 11186.3-1989 |
| Storage Capacity | 2000 Data records |
| Storage Conditions (°C) | -25 to 55, 0 to 85 % RH |
| Storage medium | Internal Memory |
| Wavelength Range (nm) | 400-700 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Surface Testing / Color determination and color comparison / Measurement in 1 s / USB-C and wireless / High reproducibility / Full spectrum LED light source
This Surface Testing is a high-precision, portable measuring instrument for determining and comparing colors in various industrial and craft applications. Thanks to the modern D/8° measuring geometry with integrated specular reflection (SCI), the device is ideal for color analysis of glossy, matt or textured surfaces. It is operated via a user-friendly 3.5-inch touch display, which is ergonomically tilted at a 20° angle and enables convenient use without physical buttons.
The color measurement device offers a high repeatability of ΔE* from ≤ 0.03 and delivers measurement results in less than a second. Numerous color spaces and color difference formulas are supported, including CIE Lab, LCh, RGB, CMYK as well as the white and yellow index - ideal for professional color matching in quality management, production or incoming goods inspection. The integrated memory function allows the storage of up to 1000 color values and 1000 comparison records, making the Surface Testing particularly suitable for recurring inspection tasks.
For data evaluation, the measured values can be transferred via USB or wirelessly to software on the PC or to mobile devices. The app and software also allow measurements to be carried out and saved. The Surface Testing is equipped with a long-life lithium-ion battery that enables up to 10,000 measurements per charge. With its compact dimensions, the device can easily be used on the move, for example in painting work, plastics processing, textile testing or in the printing sector.
Thanks to its combination of precise measurement technology, simple operation and versatile data connection, the Surface Testing is the ideal solution for professional color measurements in the laboratory, workshop or on site at the customer's premises.
Delivery Scope:
1 x PCE-CSM 25 Surface Testing
1 x USB-C cable
1 x Device bag
1 x Cleaning cloth
1 x Alignment plate
1 x Operating instructions
1 x PC software (in the download area)
This Surface Testing is a high-precision, portable measuring instrument for determining and comparing colors in various industrial and craft applications. Thanks to the modern D/8° measuring geometry with integrated specular reflection (SCI), the device is ideal for color analysis of glossy, matt or textured surfaces. It is operated via a user-friendly 3.5-inch touch display, which is ergonomically tilted at a 20° angle and enables convenient use without physical buttons.
The color measurement device offers a high repeatability of ΔE* from ≤ 0.03 and delivers measurement results in less than a second. Numerous color spaces and color difference formulas are supported, including CIE Lab, LCh, RGB, CMYK as well as the white and yellow index - ideal for professional color matching in quality management, production or incoming goods inspection. The integrated memory function allows the storage of up to 1000 color values and 1000 comparison records, making the Surface Testing particularly suitable for recurring inspection tasks.
For data evaluation, the measured values can be transferred via USB or wirelessly to software on the PC or to mobile devices. The app and software also allow measurements to be carried out and saved. The Surface Testing is equipped with a long-life lithium-ion battery that enables up to 10,000 measurements per charge. With its compact dimensions, the device can easily be used on the move, for example in painting work, plastics processing, textile testing or in the printing sector.
Thanks to its combination of precise measurement technology, simple operation and versatile data connection, the Surface Testing is the ideal solution for professional color measurements in the laboratory, workshop or on site at the customer's premises.
Delivery Scope:
1 x PCE-CSM 25 Surface Testing
1 x USB-C cable
1 x Device bag
1 x Cleaning cloth
1 x Alignment plate
1 x Operating instructions
1 x PC software (in the download area)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
