Spesifikasi
| Automatic Power Off (minute) | 1 |
|---|---|
| Capacity (mAH) | 500 |
| Dimensions (LxWxH) (mm) | 145x46x27 |
| Display Type | LCD |
| Measuring Rate (Hz) | 1 |
| Menu Languages | English |
| Operating Conditions (°C) | 0 to 50 (0 to 95% RH) |
| Power Supply (V) | 5 DC |
| Power Supply Current (mA) | 500 |
| Protection Class Device | IP65 |
| Sample Quantity (ml) | 0.2-0.3 |
| Storage Conditions (°C) | 0 to 50 (0 to 95 % RH) |
| Temperature Compensation (°C) | Automatic 10 to 40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Water Analysis Meter for determining acetic acid / measurement in Brix and per cent / refractive index 1.32700... 1.37700 / ABS housing with protection class IP65
Our Water Analysis Meter determines the percentage of acetic acid in fluids with a measurement range of 0 to 75 %. The measurement result and the temperature of the sample are shown in two lines on the LCD display of the Water Analysis Meter.
The Water Analysis Meter can measure various parameters such as percentage and refractive index quickly and accurately with just four to five drops of the sample. The Water Analysis Meter is used, for instance, to determine the acetic acid content in food.
The funnel-shaped stainless steel ring protects the glass prism from damage, into which the liquid sample to be measured is placed. The internal light source enables measurement under poor lighting conditions. Our Water Analysis Meter is supplied in a rugged plastic case with pipette and charging cable.
Delivery Scope:
1 x Water Analysis Meter PCE-DRF
1 x pipette
1 x plastic case
1 x USB-A - USB-C cable (for charging only, mains adaptor not included)
1 x user manual
Our Water Analysis Meter determines the percentage of acetic acid in fluids with a measurement range of 0 to 75 %. The measurement result and the temperature of the sample are shown in two lines on the LCD display of the Water Analysis Meter.
The Water Analysis Meter can measure various parameters such as percentage and refractive index quickly and accurately with just four to five drops of the sample. The Water Analysis Meter is used, for instance, to determine the acetic acid content in food.
The funnel-shaped stainless steel ring protects the glass prism from damage, into which the liquid sample to be measured is placed. The internal light source enables measurement under poor lighting conditions. Our Water Analysis Meter is supplied in a rugged plastic case with pipette and charging cable.
Delivery Scope:
1 x Water Analysis Meter PCE-DRF
1 x pipette
1 x plastic case
1 x USB-A - USB-C cable (for charging only, mains adaptor not included)
1 x user manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
