Spesifikasi
| Adjustable Recording Time (hour) | 1, 5, 12, 24, 48 |
|---|---|
| Adjustable Storage Rates | 10 seconds; 1, 5, 10, 20 minutes |
| Cable Length (m) | Approx. 1.5 |
| Data Storage | For approx. 50,000 measuring points |
| Display Size (inch) | 2.3 (LCD) |
| Environmental Conditions (°C) | -10 to 60 (0 to 20 bar (absolute)) |
| File Format | CSV |
| Interface 7 Mains Connection | Micro USB |
| Power Supply | Battery 3.7V DC, 3000-mAh |
| Power Supply Power Pack | Primary: 100-240V AC, 0.25 A; Secondary: 5V DC, 1 A |
| Probe Length (cm) | 5.2 |
| Probe Width (cm) | 1.2 |
| Response Time | 0 to 40°C / 32 to 104°F: 20s [120s]; -40 to 0°C / -40 to 32°F: 10s [20s] (at 0.2 m / s, 1 bar, 20°C / 68°F, 63% RH [90%]) |
| Thread (inch) | G1 / 2 |
| Thread Length (cm) | 1.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Climate Meter PCE-DPM 3
Sintered cap to protect against moisture and dust / Data can be read out via any computer / Data memory for approx. 50,000 measurement data / CSV format / Battery can be recharged via micro-USB / Easy operation
The climate meter is a mobile testing device for monitoring the quality of compressed air on stationary and mobile compressed air generators. This climate meter measures the temperature, the relative humidity, H2O and calculates the current dew point up to an ambient pressure of 20 bar. Thanks to the sintered cap, the climate meter in the pressure lines is protected from dirt, moisture and high flow speeds. This increases the service life of the climate meter's sensors.
The data memory of the climate meter enables the course of the measurement parameters to be recorded in a pressure line. The data recorded by the climate meter is permanently stored in the internal memory. The memory can be read out directly on the climate meter. The climate meter can also be connected to an operating system independent computer via the micro USB interface. This is made possible because the climate meter is recognized as a mass data storage device. The data saved by the pressure climate meter are saved in CSV format. The stored measurement data can thus be evaluated using any spreadsheet program.
Delivery Scope:
1 x Climate Meter PCE-DPM 3
1 x USB power supply
1 x Micro USB cable
1 x Transport case
1 x Instruction manual
Sintered cap to protect against moisture and dust / Data can be read out via any computer / Data memory for approx. 50,000 measurement data / CSV format / Battery can be recharged via micro-USB / Easy operation
The climate meter is a mobile testing device for monitoring the quality of compressed air on stationary and mobile compressed air generators. This climate meter measures the temperature, the relative humidity, H2O and calculates the current dew point up to an ambient pressure of 20 bar. Thanks to the sintered cap, the climate meter in the pressure lines is protected from dirt, moisture and high flow speeds. This increases the service life of the climate meter's sensors.
The data memory of the climate meter enables the course of the measurement parameters to be recorded in a pressure line. The data recorded by the climate meter is permanently stored in the internal memory. The memory can be read out directly on the climate meter. The climate meter can also be connected to an operating system independent computer via the micro USB interface. This is made possible because the climate meter is recognized as a mass data storage device. The data saved by the pressure climate meter are saved in CSV format. The stored measurement data can thus be evaluated using any spreadsheet program.
Delivery Scope:
1 x Climate Meter PCE-DPM 3
1 x USB power supply
1 x Micro USB cable
1 x Transport case
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
