Spesifikasi
| Automatic Switch Off Adjustable (minute) | 10-60 |
|---|---|
| Automatic Switch Off can be Deactivated | Yes |
| Capacity (mAH) | 3500 |
| Connection | G1/2inch with 6mm quick coupling |
| Dimensions (LxWxH) (mm) | 310x100x60 |
| Display Refresh Rate (time/s) | 1 |
| Display Size (inch) | 3.5 |
| Display Type | LC Touch Display |
| Housing | ABS |
| Instruction Languages | German |
| Interface | USB-C |
| Lithium Info | Lithium in product (built-in or enclosed) |
| Measurement Functions | Average value |
| Measurement Units | °C, °F, bar, psi, MPa, °C Td, %rH, g/m³ atm, mg/m³ atm, ppmv, g/kg, °C Td atm. |
| Measuring Medium | Air, nitrogen, argon, carbon dioxide, oxygen |
| Memory Capacity (Values) | 100 million |
| Memory Interval (s) | up to 60 |
| Memory Interval of (s) | 1 |
| Menu Languages | English, German, French, Spanish, Chinese, Korean, Japanese |
| Number | 1 |
| Other Dimensions | PTFE hose 1.5m with 6mm quick coupling |
| Power Supply | 5V DC 3 A (via USB-C) |
| Protection Class Device | IP30 |
| Response Time (s) | 1 |
| Sensor | QCM (quartz crystal microbalance) |
| Standard Additional Information | Evaluation according to ISO8573-1 only possible when purchasing the additional functions!; Order no. No. PCE-DPM 10-SF |
| Standards | ISO8573-1 |
| Storage Conditions (°C) | 0 to 40, 0 to 80 % r.H |
| Storage medium | Internal Memory |
| System | Secondary: Rechargeable battery / rechargeable battery |
| Type | Lithium-ion battery |
| Voltage (V) | 3.7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Heat Stress Meter for pressure systems / precise measurement / alarm limits / battery-operated handheld device / touch display
The precise heat stress meter from PCE Instruments enables the reliable measurement of humidity and temperature in a measuring range of up to 15 bar. The heat stress meter is versatile and provides accurate results for air and various gases.
The heat stress meter offers a robust and handy design, the housing of the heat stress meter was specially developed for industrial applications.
The operation of the heat stress meter is particularly easy thanks to the touch display, which further emphasises the user-friendliness of the heat stress meter. The heat stress meter offers the option of storing your own calibration data, e.g. to quickly adjust the pressure to the current atmosphere.
In addition, the heat stress meter is able to display the humidity in many different units of measurement, saving the user the hassle of converting the values. The quick coupling included in the scope of delivery enables the heat stress meter to be used quickly and also saves time during measurement.
In addition, the heat stress meter has a heat stress meter function for up to 100 million measured values. These can be conveniently read out and processed via the USB C interface and the USB-C stick supplied.
When the optional Smart Features are purchased, the heat stress meter can not only measure the current dew point, but also create a forecast for the final value of the dew point. In addition, it enables the heat stress meter to document the measurement location using the integrated camera.
Delivery Scope:
1x Heat Stress Meter PCE-DPM
1x PTFE hose with quick coupling
1x USB power supply with adapters
1x USB-C cable
1x USB-C stick
1x transport case
1x software (download)
1x operating instructions
The precise heat stress meter from PCE Instruments enables the reliable measurement of humidity and temperature in a measuring range of up to 15 bar. The heat stress meter is versatile and provides accurate results for air and various gases.
The heat stress meter offers a robust and handy design, the housing of the heat stress meter was specially developed for industrial applications.
The operation of the heat stress meter is particularly easy thanks to the touch display, which further emphasises the user-friendliness of the heat stress meter. The heat stress meter offers the option of storing your own calibration data, e.g. to quickly adjust the pressure to the current atmosphere.
In addition, the heat stress meter is able to display the humidity in many different units of measurement, saving the user the hassle of converting the values. The quick coupling included in the scope of delivery enables the heat stress meter to be used quickly and also saves time during measurement.
In addition, the heat stress meter has a heat stress meter function for up to 100 million measured values. These can be conveniently read out and processed via the USB C interface and the USB-C stick supplied.
When the optional Smart Features are purchased, the heat stress meter can not only measure the current dew point, but also create a forecast for the final value of the dew point. In addition, it enables the heat stress meter to document the measurement location using the integrated camera.
Delivery Scope:
1x Heat Stress Meter PCE-DPM
1x PTFE hose with quick coupling
1x USB power supply with adapters
1x USB-C cable
1x USB-C stick
1x transport case
1x software (download)
1x operating instructions
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
