Spesifikasi
| Adjustment | Via optional calibrator in an internal menu |
|---|---|
| Analog Output (mA) | 4-20 |
| Automatic Shutdown | After 10 minutes without operation; Disabled when in power supply mode |
| Cable Length Dimension (cm) | approx. 120 |
| Data Storage | SD card max 16 GB |
| Device Dimensions (mm) | 132x90x32 |
| Frequency | A & C |
| Frequency Range (Hz-kHz) | 31.5-8 |
| Interface | Serial, for live visualization on computers; (Data cable SOFT-LUT-USB sold separately) |
| Measurement Accuracy | Based on class 2 according to IEC61672 |
| Measurement Functions | Hold by pressing a button; Peak Hold; Max-Min |
| Measuring Range (dBA) | 30-130 |
| Measuring Range Selection (dB) | 30-130 (auto); 30-80; 50-100; 80-130 |
| Memory Error | <0.1% of the total stored data |
| Microphone Dimension (mm) | 12.5x32 |
| Operating Conditions (°C) | 0 to 50 (max. 85 rh) |
| Power Supply | 6 x 1.5V AAA batteries; 9V/1 A power adapter |
| Refresh Rate From the Display (s) | About 1 |
| Resolution (dB) | 0.1 |
| Storage Rate (s) | 5, 10, 30, 60, 120, 300, 600, 1800, 3600 |
| Term Review | Fast: 125 ms; Slow: 1 s |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Data Logger with USB Interface PCE-SLD 10 Sound level data logger with 4 to 20-mA output / Memory on SD card / Excel data logger / A & C rating / Large LC display
The data logger with USB interface is used for permanent monitoring of the sound level. In addition to storing the measured values, the sound level data logger is able to display the measured values on a display and output them as a 4 to 20-mA analog value. The sound level data logger has a wide measuring range of 30 to 130 dB. Frequency weighting is done in A or C depending on the selected measurement mode. Alternatively, the sound level data logger can measure the sound level in fast or slow mode.
The measured values are stored by the data logger with USB interface as an Excel file on a memory card. This has the advantage that after a measurement, the SD memory card can be easily removed from the sound level data logger and the data can be evaluated without additional software. The PCE-SLD 10 sound level data logger is powered by 6 x 1.5V AAA batteries. For long-term operation, an external plug-in power supply is included in the sound level data logger.
The data logger with USB interface is used wherever the noise level has to be permanently monitored and a controller is to carry out further actions. In a production hall, for example, this can be the visualization of the sound level on a large display. Or, in conjunction with switchgear, closing windows and doors when the sound level is exceeded.
Delivery Scope:
1 x Data Logger with USB Interface PCE-SLD 10
1 x Microphone
1 x Wall holder
1 x Memory card
1 x 4 ... 20 screw connectors
1 x Power adapter 9V / 1 A
1 x User manual
The data logger with USB interface is used for permanent monitoring of the sound level. In addition to storing the measured values, the sound level data logger is able to display the measured values on a display and output them as a 4 to 20-mA analog value. The sound level data logger has a wide measuring range of 30 to 130 dB. Frequency weighting is done in A or C depending on the selected measurement mode. Alternatively, the sound level data logger can measure the sound level in fast or slow mode.
The measured values are stored by the data logger with USB interface as an Excel file on a memory card. This has the advantage that after a measurement, the SD memory card can be easily removed from the sound level data logger and the data can be evaluated without additional software. The PCE-SLD 10 sound level data logger is powered by 6 x 1.5V AAA batteries. For long-term operation, an external plug-in power supply is included in the sound level data logger.
The data logger with USB interface is used wherever the noise level has to be permanently monitored and a controller is to carry out further actions. In a production hall, for example, this can be the visualization of the sound level on a large display. Or, in conjunction with switchgear, closing windows and doors when the sound level is exceeded.
Delivery Scope:
1 x Data Logger with USB Interface PCE-SLD 10
1 x Microphone
1 x Wall holder
1 x Memory card
1 x 4 ... 20 screw connectors
1 x Power adapter 9V / 1 A
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
