Spesifikasi
| Dimensions (mm) | 177x68x45 |
|---|---|
| Display Size (inch) | 2x1.5 (LCD) |
| Interface | RS-232 |
| Measurement Rate | 1 second up to 8 hrs 59 mins 59 secs |
| Memory (GB) | SD card up to 16 (2 card included) |
| Operating Conditions (°C) | 0 to +50 (< 85 % RH) |
| Power Supply | 6 x 1.5 V AA batteries (optional power adapter) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Environmental Tester PCE-PHD 1
pH value, redox, conductivity, salt, oxygen and temperature measuring device / SD card memory (1 to 16 GB), data is saved as an Excel file / large, easy-to-read display / RS-232 interface and optional software for direct transfer to the PC
The environmental tester is a portable, easy-to-use measuring device with multiple capabilities for inspecting water quality. Offering extraordinary precision at an affordable price, the environmental tester is used for laboratory and in situ testing of the pH value, redox, conductivity, salt content, oxygen level and temperature of water.
Three-point calibration and automatic temperature compensation guarantee a high level of accuracy even with variable temperature measurements. This environmental tester is supplied with both a pH electrode and a conductivity electrode. Additional electrodes are available for purchase separately, as is an optional mains adapter for power and a software kit with an RS-232 cable.
This environmental tester acts as a real-time data logger. All values can be stored directly on the included SD card in Microsoft Excel format or transferred to a PC by means of the RS-232 port. Thus, no additional software is required for evaluation of the data.
Delivery Scope:
1 x Environmental Tester PCE-PHD
1 x pH electrode
1 x conductivity electrode
1 x SD memory card
6 x 1.5 V AA batteries
1 x user manual
pH value, redox, conductivity, salt, oxygen and temperature measuring device / SD card memory (1 to 16 GB), data is saved as an Excel file / large, easy-to-read display / RS-232 interface and optional software for direct transfer to the PC
The environmental tester is a portable, easy-to-use measuring device with multiple capabilities for inspecting water quality. Offering extraordinary precision at an affordable price, the environmental tester is used for laboratory and in situ testing of the pH value, redox, conductivity, salt content, oxygen level and temperature of water.
Three-point calibration and automatic temperature compensation guarantee a high level of accuracy even with variable temperature measurements. This environmental tester is supplied with both a pH electrode and a conductivity electrode. Additional electrodes are available for purchase separately, as is an optional mains adapter for power and a software kit with an RS-232 cable.
This environmental tester acts as a real-time data logger. All values can be stored directly on the included SD card in Microsoft Excel format or transferred to a PC by means of the RS-232 port. Thus, no additional software is required for evaluation of the data.
Delivery Scope:
1 x Environmental Tester PCE-PHD
1 x pH electrode
1 x conductivity electrode
1 x SD memory card
6 x 1.5 V AA batteries
1 x user manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
