Sebelum PPN:
Rp15.999.900 - Rp16.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (mm) | 177x68x45 |
|---|---|
| Interface | RS-232 |
| Measurement Rate | Adjustable from 1 second up to; 8 hours 59 min 59 sec |
| Temperature Compensation (°C) | automatic from 0 to 65 or manual between 0 and 100 removing the temperature sensor |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Agricultural measuring device for pH value, redox and temperature / Large, easy-to-read display /
SD card memory (1 to 16 GB), saved data is saved as an Excel file /
RS-232 interface and optional software for direct transmission to the PC
The PCE-228 Agricultural measuring device is a very easy-to-use handheld pH / mV / °C meter. The pH value and the temperature can be saved directly on the SD card (Excel file) or transferred directly from the pH meter to a PC via the RS-232 interface. For this purpose, we optionally offer software and the appropriate RS-232 interface cable as accessories. The temperature compensation takes place either manually or automatically using the temperature sensor supplied.
All of this allows a quick and reliable pH measurement. The pH meter has a three-point calibration, which is carried out automatically. The combination measuring device can be used to determine the pH value, the temperature or the REDOX potential (ORP). For the latter measurement parameter, however, a REDOX electrode must be ordered additionally. Here we recommend the ORP electrode ORP-14. The pH meter is battery operated (6 x 1.5 V batteries are included).
Delivery Scope:
1 x Agricultural measuring device PCE-228
1 x Electrode PE-03
1 x SD memory card (2 GB)
1 x Temperature sensor
6 x Battery
1 x Instruction manual
SD card memory (1 to 16 GB), saved data is saved as an Excel file /
RS-232 interface and optional software for direct transmission to the PC
The PCE-228 Agricultural measuring device is a very easy-to-use handheld pH / mV / °C meter. The pH value and the temperature can be saved directly on the SD card (Excel file) or transferred directly from the pH meter to a PC via the RS-232 interface. For this purpose, we optionally offer software and the appropriate RS-232 interface cable as accessories. The temperature compensation takes place either manually or automatically using the temperature sensor supplied.
All of this allows a quick and reliable pH measurement. The pH meter has a three-point calibration, which is carried out automatically. The combination measuring device can be used to determine the pH value, the temperature or the REDOX potential (ORP). For the latter measurement parameter, however, a REDOX electrode must be ordered additionally. Here we recommend the ORP electrode ORP-14. The pH meter is battery operated (6 x 1.5 V batteries are included).
Delivery Scope:
1 x Agricultural measuring device PCE-228
1 x Electrode PE-03
1 x SD memory card (2 GB)
1 x Temperature sensor
6 x Battery
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
