Sebelum PPN:
Rp18.999.900 - Rp22.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (mm) | 177x68x45 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-228-R Water Analysis Meter
Portable Redox Meter, for both pH and temperature values
with RS-232 interface and optional software
The PCE-288-R Water Analysis Meter or Redox Meter is a very easy to use meter to measure mV / pH / ºC. In the PCE-228-R Redox Meter, values can be directly stored in the SD memory card (Excel format) or can be directly transferred in real time to a PC or laptop by means of the RS-232 interface. Both Redox value and temperature can be directly transferred to a PC by means of the RS-232 interface, so we offer you software and a RS-232 data cable as optional accessories. Temperature compensation (function available only for measurements of pH) can be made by hand or automatically by means of a temperature sensor included in the delivery of the Redox Meter. So, all the previously mentioned characteristics provide this Redox Meter with a high reliability. The PCE-228-R Redox Meter has a three-point calibration. Redox, temperature and pH values can be determined by means of the combined meter. To determine the pH value, an additional pH electrode must be purchased. You can find the pH electrode in the accessories tab. We recommend the PW 03 electrode option. PCE-228-R Redox Meter is powered by batteries (one 9V battery is included in the delivery).
Delivery Scope:
1 x PCE-228-R Water Analysis Meter
1 x ORP 14 electrode
1 x SD memory card (2 GB)
1 x Temperature sensor
6 x Batteries1 x User's manual
Portable Redox Meter, for both pH and temperature values
with RS-232 interface and optional software
The PCE-288-R Water Analysis Meter or Redox Meter is a very easy to use meter to measure mV / pH / ºC. In the PCE-228-R Redox Meter, values can be directly stored in the SD memory card (Excel format) or can be directly transferred in real time to a PC or laptop by means of the RS-232 interface. Both Redox value and temperature can be directly transferred to a PC by means of the RS-232 interface, so we offer you software and a RS-232 data cable as optional accessories. Temperature compensation (function available only for measurements of pH) can be made by hand or automatically by means of a temperature sensor included in the delivery of the Redox Meter. So, all the previously mentioned characteristics provide this Redox Meter with a high reliability. The PCE-228-R Redox Meter has a three-point calibration. Redox, temperature and pH values can be determined by means of the combined meter. To determine the pH value, an additional pH electrode must be purchased. You can find the pH electrode in the accessories tab. We recommend the PW 03 electrode option. PCE-228-R Redox Meter is powered by batteries (one 9V battery is included in the delivery).
Delivery Scope:
1 x PCE-228-R Water Analysis Meter
1 x ORP 14 electrode
1 x SD memory card (2 GB)
1 x Temperature sensor
6 x Batteries1 x User's manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
