Sebelum PPN:
Rp6.099.900 - Rp7.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Alarm | Adjustable Audible Alarm |
|---|---|
| Battery Life (Year) | Approx. 1 (without lighting / without alarm) |
| Degree of Protection | IP20 |
| Dimensions (mm) | 96x108x20 |
| Interface | USB |
| Measuring Interval/Refresh Rate Display (s) | 5 |
| Operating Conditions (°C) | -30 to 65 |
| Power Supply | 3 x 1.5V AAA batteries; 5V USB |
| Storage | 25920 readings |
| Storage Conditions (°C) | -30 to 65 (without battery) |
| Storage Rate | 30s, 60s, 2 min, 5 min, 10 min, 15 min, 20 min, 25 min, 30 min, 1 h or individually adjustable |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Thermometer PCE-HT 112
For temperature and humidity / LCD /
25920 Data memory /
Fast reading via USB / Adjustable alarm limits
The thermometer PCE-HT 112 is compact, very small and equipped with a display. The thermometer PCE-HT 112 records the temperature and humidity inside with its integrated sensor and simultaneously displays it via the LCD display. The thermometer PCE-HT 112 can store up to 25,920 measured values, which can be evaluated with the aid of the software. To establish a connection to a PC, the thermometer has a USB interface. The software can also set alarms for high or low temperatures. It is also possible to switch over to the optionally available external sensor via the software.
The thermometer PCE-HT 112 stores the measured values both in a format that is used by the software for analysis and as a PDF. In the PDF document that the thermometer creates, a graph showing the course of the measurement is shown. Likewise, an overview of all measured values is displayed directly in the measurement report. The thermometer has a base and a mounting tab on the back. The display can be switched off for battery saver.
Delivery Scope:
1 x Thermometer PCE-HT 112
3 x 1.5V AAA battery
1 x Fastening set (dowel & screw)
1 x Micro USB cable
1 x Software on CD
1 x User manual
For temperature and humidity / LCD /
25920 Data memory /
Fast reading via USB / Adjustable alarm limits
The thermometer PCE-HT 112 is compact, very small and equipped with a display. The thermometer PCE-HT 112 records the temperature and humidity inside with its integrated sensor and simultaneously displays it via the LCD display. The thermometer PCE-HT 112 can store up to 25,920 measured values, which can be evaluated with the aid of the software. To establish a connection to a PC, the thermometer has a USB interface. The software can also set alarms for high or low temperatures. It is also possible to switch over to the optionally available external sensor via the software.
The thermometer PCE-HT 112 stores the measured values both in a format that is used by the software for analysis and as a PDF. In the PDF document that the thermometer creates, a graph showing the course of the measurement is shown. Likewise, an overview of all measured values is displayed directly in the measurement report. The thermometer has a base and a mounting tab on the back. The display can be switched off for battery saver.
Delivery Scope:
1 x Thermometer PCE-HT 112
3 x 1.5V AAA battery
1 x Fastening set (dowel & screw)
1 x Micro USB cable
1 x Software on CD
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
