Sebelum PPN:
Rp24.999.900 - Rp30.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (mm) | 177x68x45 |
|---|---|
| Display Size (inch) | 2x1.5 (LCD) |
| Interface | RS-232 |
| Operating Conditions (°C) | 0 to +50 (< 85 % RH) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
pH, conductivity, salt, oxygen and temperature measuring device / SD card memory (1 ... 16 GB), data is stored as an Excel file / large, easy-to-read display / RS-232 interface and optional software for direct transfer to the PC
The Salt Meter PCE-PHD-1-KIT1 is a true all-rounder for checking water quality. The portable Salt Meteris used to control the water parameters pH, redox, conductivity, salinity, oxygen and is also very suitable for temperature measurement.
A 2-point calibration and an automatic temperature compensation guarantees high accuracy even with highly fluctuating measuring temperatures. The data logging meter is supplied with pH and conductivity probe. Different probes are available as accessories. All values can be stored directly on the SD card (1 ... 16 GB) as an Excel file or transferred via the RS-232 interface directly from the device to a PC. For this we optionally offer software and the suitable RS-232 interface cable as an accessory.
Delivery Scope:
1 x pH-Meter PCE-PHD-1-KIT
1 x oxygen probe OXPB-11
1 x pH electrode PE-03
1 x conductivity electrode CDPB-03
1 x temperature sensor TP-07
1 x SD memory card 2 GB
1 x storage solution PCE-SSO-250 (250ml)
1 x calibration solution PCE-PH4-50 (50ml)
1 x calibration solution PCE-PH7-50 (50ml)
1 x electrolyte solution OXEL-03 for oxygen probe (50ml)
1 x conductance solution PCE-CDS-1413-250 (250ml)
6 x batteries
1 x user manual
1 x carrying case (inner foam prepunched)
The Salt Meter PCE-PHD-1-KIT1 is a true all-rounder for checking water quality. The portable Salt Meteris used to control the water parameters pH, redox, conductivity, salinity, oxygen and is also very suitable for temperature measurement.
A 2-point calibration and an automatic temperature compensation guarantees high accuracy even with highly fluctuating measuring temperatures. The data logging meter is supplied with pH and conductivity probe. Different probes are available as accessories. All values can be stored directly on the SD card (1 ... 16 GB) as an Excel file or transferred via the RS-232 interface directly from the device to a PC. For this we optionally offer software and the suitable RS-232 interface cable as an accessory.
Delivery Scope:
1 x pH-Meter PCE-PHD-1-KIT
1 x oxygen probe OXPB-11
1 x pH electrode PE-03
1 x conductivity electrode CDPB-03
1 x temperature sensor TP-07
1 x SD memory card 2 GB
1 x storage solution PCE-SSO-250 (250ml)
1 x calibration solution PCE-PH4-50 (50ml)
1 x calibration solution PCE-PH7-50 (50ml)
1 x electrolyte solution OXEL-03 for oxygen probe (50ml)
1 x conductance solution PCE-CDS-1413-250 (250ml)
6 x batteries
1 x user manual
1 x carrying case (inner foam prepunched)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
