Spesifikasi
| Alarm Output | OC output 24V/70-mA DC |
|---|---|
| Current Consumption (mA) | 230 without lighting; approx. 250 with lighting |
| Dimensions (mm) | 164x93x72 |
| Display | LCD display with backlight; Hold, Max, Min |
| Interface | Serial for live visualization on computers (Data cable SOFT-LUT-USB sold separately) |
| Measuring Rate (s) | About 1 |
| Memory Error | < 0.1% of the completely stored data |
| Operating Conditions (°C) | 0 to 50 (max. 80% rh) |
| Power Supply | 6 x 1.5V AA battery, 9V/1 A power adapter |
| Storage Rate (s) | 2-3600 |
| Storage Size (GB) | SD card max. 32 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Climate Meter
Air quality data logger for 5 parameters / Measures temperature, humidity, CO2, PM2.5 and air pressure / SD storage / XLS format / Large LCD / Power adapter and battery operation
The climate meter is an ideal measuring device for monitoring the air quality at workplaces. The air quality meter is ideal for continuous logging of air temperature, humidity, CO2, PM2.5 and air pressure. All these parameters give the occupational safety expert information about the air quality. The measured values are stored by the air quality meter on an SD memory card.
The format is XLS, so the measured values can be read directly into Excel, without having to be incorporated into a new software. The measured values are displayed on the large, illuminated display. The climate meter is operated by batteries or 9 V power supply unit. As a special feature, this air quality meteris equipped with an alarm function. This offers the possibility to inform the user about an exceeding of temperature, air humidity or dust load. In addition to the measured values, the air quality meter also informs about the current time.
Delivery Scope:
1 x Climate meter PCE-AQD 20
1 x Mains power adapter 9 V / 1 A
1 x Instruction manual
Air quality data logger for 5 parameters / Measures temperature, humidity, CO2, PM2.5 and air pressure / SD storage / XLS format / Large LCD / Power adapter and battery operation
The climate meter is an ideal measuring device for monitoring the air quality at workplaces. The air quality meter is ideal for continuous logging of air temperature, humidity, CO2, PM2.5 and air pressure. All these parameters give the occupational safety expert information about the air quality. The measured values are stored by the air quality meter on an SD memory card.
The format is XLS, so the measured values can be read directly into Excel, without having to be incorporated into a new software. The measured values are displayed on the large, illuminated display. The climate meter is operated by batteries or 9 V power supply unit. As a special feature, this air quality meteris equipped with an alarm function. This offers the possibility to inform the user about an exceeding of temperature, air humidity or dust load. In addition to the measured values, the air quality meter also informs about the current time.
Delivery Scope:
1 x Climate meter PCE-AQD 20
1 x Mains power adapter 9 V / 1 A
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
