Spesifikasi
| Accuracy | ± (2% + 0,2 m/s); ± (2% + 0,8 km/h); ± (2% + 0,4 knots); ± (2% + 0,4 miles/h); ± (2% + 40 ft/min) |
|---|---|
| Cup Diameter (mm) | 135 |
| Cup Material | Plastic |
| Cup Vane Diameter (mm) | 70 |
| Dimensions (mm) | 190x40x32 |
| Display Size (mm) | 28x19 (LCD-Display) |
| Enclosure | Plastic IP65 |
| Measurement Range | 0,9-35,0 m/s; 2,5-126,0 km/h; 1,4-68,0 knots; 1,6-78,2 miles/h; 144-6895 ft/min |
| Operating Humidity | < 80 % r.F. |
| Operating Temperature (°C) | 0 to 50 |
| Power | 4 x 1.5V AAA-Batteries |
| Resolution | 0,1 m/s; 0,1 km/h; 0,1 knots; 0,1 miles/h; 1 ft/min |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cup vane Wind Speed Meter PCE-A 420 Digital cup vane Air Flow Meter wind direction will not influence the measurement
Without a doubt, the main advantage of this handheld cup vane wind speed meter is that it doesn't need to be held exactly in the direction of the wind. Wind speed meter with impellers typically have to be held exactly in the direction of the air flow to take accurate measurements. However, this cup vane wind speed meters system is so sensitive that it responds to the smallest of air currents. To perform a correct measurement with the cup vane wind speed meter: First turn the meter on, then hold the meter vertically so the cups can rotate until the wind velocity is displayed. In the following picture you can see how to measure wind speed with the cup vane wind speed meter. As previously stated, different measurement units can be selected with the cup vane wind speed meter: m/s, km/h, knots, ft/min and mph. To change measurement units in the cup vane wind speed meter, you must press the key Data Hold until the desired unit is displayed, then depress the key. You can save the unit in the memory of the cup vane wind speed meter to be displayed every time the meter is turned on. If the messages Hold or REC appears in the display, you cannot change the measurement units. Moreover, you could fix a value in the cup vane wind speed meter by pressing the Hold key during the measurement. To deactivate this function please press the Hold key again.
Delivery Scope:
1 x PCE-A 420 cup vane Wind Speed Meter
4 x Batteries
1 x Case
1 x User's manual
Without a doubt, the main advantage of this handheld cup vane wind speed meter is that it doesn't need to be held exactly in the direction of the wind. Wind speed meter with impellers typically have to be held exactly in the direction of the air flow to take accurate measurements. However, this cup vane wind speed meters system is so sensitive that it responds to the smallest of air currents. To perform a correct measurement with the cup vane wind speed meter: First turn the meter on, then hold the meter vertically so the cups can rotate until the wind velocity is displayed. In the following picture you can see how to measure wind speed with the cup vane wind speed meter. As previously stated, different measurement units can be selected with the cup vane wind speed meter: m/s, km/h, knots, ft/min and mph. To change measurement units in the cup vane wind speed meter, you must press the key Data Hold until the desired unit is displayed, then depress the key. You can save the unit in the memory of the cup vane wind speed meter to be displayed every time the meter is turned on. If the messages Hold or REC appears in the display, you cannot change the measurement units. Moreover, you could fix a value in the cup vane wind speed meter by pressing the Hold key during the measurement. To deactivate this function please press the Hold key again.
Delivery Scope:
1 x PCE-A 420 cup vane Wind Speed Meter
4 x Batteries
1 x Case
1 x User's manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
