Spesifikasi
| Battery Life (hour) | Approx. 25 in continuous operation |
|---|---|
| Dimensions (WxDxH) (mm) | 55x350x25 |
| Display | LCD, 3 digits |
| Housing Material | ABS |
| Oil Sensor | Capacitive sensor |
| Operating Temperature (°C) | 0 to 50 |
| Power Supply | 2 x 1.5V AAA battery |
| Protection | IP65 |
| Storage Temperature (°C) | -20 to 70 |
| Temperature Sensor | PTC sensor |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Food / Hygiene Frying Oil Meter PCE-FOT 10
Oil quality meter with 3-digit LCD / Backlit / IP65 protected / Status LEDs (blue, green, red) / Display of PC value between 0.5% to 40% / Automatic switch-off function
The food / hygiene meter for deep-frying oil PCE-FOT 10 is a measuring device with which you can determine the quality of various types of oil. This oil quality meter is also successfully used by food inspectors. A measurement is carried out directly in hot fat. For this, the measuring tip is held directly in a fryer or the like. Thus, fast measurement results are guaranteed. The oil temperature in °C or °F and the oil quality in percent PC (polar compounds) are determined within a few seconds. The PC value is a measure of the thermal-oxidative stress level of a frying oil. On the device itself, a traffic light function is installed, so that the oil quality is displayed directly in color.
This oil tester is not only used by food inspectors, but also in gastronomy. According to the recommendations of the DGF (German Society for Fat Science) 24 percent polar components (Polar compounds) are to be regarded as a limit to the healthiness of a deep-frying fat. When old fat is used, it generally has many disadvantages. This includes influencing the taste and the associated reduced quality. In addition, it can cause strong odor and smoke, if the fat is not examined with an oil tester. National regulations regarding maximum PC limits are to be observed if necessary. Since not all oils behave exactly the same, different calibrations can be stored and called up in the oil quality measuring device. There are four fixed storage locations (semi-liquid, liquid, solid) as well as 6 variable storage spaces.
Delivery Scope:
1 x Food / Hygiene Total Polar Material Meter for Frying Oil PCE-FOT 10
1 x Transport case
1 x User manual
Oil quality meter with 3-digit LCD / Backlit / IP65 protected / Status LEDs (blue, green, red) / Display of PC value between 0.5% to 40% / Automatic switch-off function
The food / hygiene meter for deep-frying oil PCE-FOT 10 is a measuring device with which you can determine the quality of various types of oil. This oil quality meter is also successfully used by food inspectors. A measurement is carried out directly in hot fat. For this, the measuring tip is held directly in a fryer or the like. Thus, fast measurement results are guaranteed. The oil temperature in °C or °F and the oil quality in percent PC (polar compounds) are determined within a few seconds. The PC value is a measure of the thermal-oxidative stress level of a frying oil. On the device itself, a traffic light function is installed, so that the oil quality is displayed directly in color.
This oil tester is not only used by food inspectors, but also in gastronomy. According to the recommendations of the DGF (German Society for Fat Science) 24 percent polar components (Polar compounds) are to be regarded as a limit to the healthiness of a deep-frying fat. When old fat is used, it generally has many disadvantages. This includes influencing the taste and the associated reduced quality. In addition, it can cause strong odor and smoke, if the fat is not examined with an oil tester. National regulations regarding maximum PC limits are to be observed if necessary. Since not all oils behave exactly the same, different calibrations can be stored and called up in the oil quality measuring device. There are four fixed storage locations (semi-liquid, liquid, solid) as well as 6 variable storage spaces.
Delivery Scope:
1 x Food / Hygiene Total Polar Material Meter for Frying Oil PCE-FOT 10
1 x Transport case
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
