Spesifikasi
| Automatic Power Off (s) | 60 |
|---|---|
| Capacity (mAH) | 400 |
| Dimensions (LxWxH) (mm) | 144x51x30 |
| Display Size (inch) | 1.8 |
| Display Type | LCD |
| Measurement Units | ft/min, m/min, RPM |
| Measuring Rate (s) | 0.8 |
| Menu Languages | English, English (GB) |
| Operating Conditions (°C) | 0 to 50 (10 to 90 % RH) |
| Protection Class Device | IP20 |
| Rechargeable Battery | 2 x 1.5V AAA battery; Zinc carbon |
| Storage Conditions (°C) | -10 to 80 (10 to 75 % RH) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Tachometer / optical speed measurement / measuring functions: minimum, maximum, last, average value / automatic power off / battery operation
Our Tachometer with a measurement range of 0.5 to 19999 rpm and a resolution of 0.1 rpm enables accurate and reliable measurements in many applications. With a sampling rate of 0.8 seconds, the Tachometer delivers quick results. It offers multiple measurement functions to choose from, including MAX, MIN, LAST and AVG, to capture different aspects of rotational speed measurement. The units can be flexibly selected between rpm, m/min and ft/min.
The Tachometer has a low battery indicator and is powered by two AAA batteries. Automatic power off after 60 seconds helps to save energy. The Tachometer fits compactly in the hand and can be operated using just three keys. The 1.8-inch LC display ensures that the measured values are clear and easy to read.
In addition to the Tachometer, the delivery scope includes an adaptor and four additional rubber pads for various measurements. These accessories extend the device's range of applications and make it a practical tool for users in various industries.
Delivery Scope:
1 x Tachometer PCE-T 230
1 x adaptor wheel
1 x small measuring tip (outer cone)
1 x large measuring tip (outer cone)
1 x hollow measuring tip (inner cone)
1 x measuring wheel Ø32 mm
1 x user manual
2 x 1.5 V AAA battery
Our Tachometer with a measurement range of 0.5 to 19999 rpm and a resolution of 0.1 rpm enables accurate and reliable measurements in many applications. With a sampling rate of 0.8 seconds, the Tachometer delivers quick results. It offers multiple measurement functions to choose from, including MAX, MIN, LAST and AVG, to capture different aspects of rotational speed measurement. The units can be flexibly selected between rpm, m/min and ft/min.
The Tachometer has a low battery indicator and is powered by two AAA batteries. Automatic power off after 60 seconds helps to save energy. The Tachometer fits compactly in the hand and can be operated using just three keys. The 1.8-inch LC display ensures that the measured values are clear and easy to read.
In addition to the Tachometer, the delivery scope includes an adaptor and four additional rubber pads for various measurements. These accessories extend the device's range of applications and make it a practical tool for users in various industries.
Delivery Scope:
1 x Tachometer PCE-T 230
1 x adaptor wheel
1 x small measuring tip (outer cone)
1 x large measuring tip (outer cone)
1 x hollow measuring tip (inner cone)
1 x measuring wheel Ø32 mm
1 x user manual
2 x 1.5 V AAA battery
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
