Spesifikasi
| Automatic Shutdown | after 10 minutes of inactivity |
|---|---|
| Dimensions (mm) | 207x67x39 |
| Display Size (mm) | 43x33 (LCD display, 5 digits) |
| Environmental Conditions (°C) | 0-50 (<80 5 RH, (non-condensing); magnetic field <3 V/M, <30 MHz) |
| Interface | RS232 |
| Power Consumption (mA) | DC 42 |
| Power Supply (Battery) | 4 x 1.5V AA batteries |
| Power Supply (Mains Power) | 9 V DC, 100 mA |
| Storage | largest and smallest measured value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Stroboscope with temperature measurement / Contact and optical speed measurement / RS232 interface / Battery and mains operation / Automatic switch-off / Strobe
Measuring range 5 … 99,999 RPM / Speed measurement / Optional with ISO calibration certificate
The stroboscope has a contact speed measurement. The measuring range of the contact speed measurement with the stroboscope is 0.5 to 99,999 RPM. In order to transmit the speed to the stroboscope, the scope of delivery includes two rubber measuring tips with an inner and an outer cone. In the case of contact measurement with the stroboscope, the speed can also be determined in m/min, for example, using the measuring wheel.
In addition to the contact measurement, the speed can also be measured optically with the stroboscope. To do this, a piece of reflective tape measuring 1 x 1 cm is glued to the test object. The stroboscope can determine the speed through the reflection.
In addition, the speed can be determined from the stroboscope using the strobe function. With this function, many flashes follow one after the other from the stroboscope. The flash frequency can be doubled or halved for quick setting of the flash frequency on the stroboscope. The speed with the stroboscopic function on the stroboscope is then determined as soon as the test specimen can be seen continuously and standing upright through the flash.
In addition to measuring the number of revolutions and speed, the temperature can be determined with the stroboscope. Any type K thermocouple can be connected for this purpose. If required, a PT1000 resistance temperature sensor can also be connected.
Thanks to the many functions, the stroboscope can already be used in many areas. The handheld tachometer is used, for example, to determine the speed of conveyor belts and to determine the rotational speed of ventilation systems. Optionally, the handheld tachometer can be equipped with an ISO calibration certificate.
Delivery Scope:
1 x Stroboscope PCE-T 240
1 x Measuring tip (outer cone)
1 x Measuring hollow tip (inner cone)
1 x Measuring wheel
1 x Reflective contact strip (approx. 600 mm)
1 x Carrying case
4 x 1.5V AA batteries
1 x Instruction manual
Measuring range 5 … 99,999 RPM / Speed measurement / Optional with ISO calibration certificate
The stroboscope has a contact speed measurement. The measuring range of the contact speed measurement with the stroboscope is 0.5 to 99,999 RPM. In order to transmit the speed to the stroboscope, the scope of delivery includes two rubber measuring tips with an inner and an outer cone. In the case of contact measurement with the stroboscope, the speed can also be determined in m/min, for example, using the measuring wheel.
In addition to the contact measurement, the speed can also be measured optically with the stroboscope. To do this, a piece of reflective tape measuring 1 x 1 cm is glued to the test object. The stroboscope can determine the speed through the reflection.
In addition, the speed can be determined from the stroboscope using the strobe function. With this function, many flashes follow one after the other from the stroboscope. The flash frequency can be doubled or halved for quick setting of the flash frequency on the stroboscope. The speed with the stroboscopic function on the stroboscope is then determined as soon as the test specimen can be seen continuously and standing upright through the flash.
In addition to measuring the number of revolutions and speed, the temperature can be determined with the stroboscope. Any type K thermocouple can be connected for this purpose. If required, a PT1000 resistance temperature sensor can also be connected.
Thanks to the many functions, the stroboscope can already be used in many areas. The handheld tachometer is used, for example, to determine the speed of conveyor belts and to determine the rotational speed of ventilation systems. Optionally, the handheld tachometer can be equipped with an ISO calibration certificate.
Delivery Scope:
1 x Stroboscope PCE-T 240
1 x Measuring tip (outer cone)
1 x Measuring hollow tip (inner cone)
1 x Measuring wheel
1 x Reflective contact strip (approx. 600 mm)
1 x Carrying case
4 x 1.5V AA batteries
1 x Instruction manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
