Spesifikasi
| Conductivity Measuring Accuracy (%) | ± 0.5 at 20°C / 68°F; ± 1 in the range 0 to 40°C / 32 to 104°F |
|---|---|
| Conductivity Measuring Resolution | 0.01% IACS (at <51% IACS); 0.1% IACS (at 51% IACS-112% IACS) |
| Conductivity measuring range | 0.51% IACS-112% IACS; 0.3 MS/m-65 MS/m |
| Data Interface | USB port connection |
| Dimensions (mm) | 220x95x35 |
| Display | LCD, backlit |
| Lift Off Compensation (mm) | 0.5 |
| Memory | Stores up to 500 groups of measurement values |
| Menu Languages | English, German, Japanese |
| Operating Conditions (°C) | 0 to 50 (0 to 95% relative humidity (RH)) |
| Operating Frequency (kHz) | 60, sine wave |
| Power Supply | Internal, rechargeable battery |
| Probe Diameter (mm) | 14 |
| Resistance Range (Ω.mm²/m) | 0.015388-3.33333 |
| Temperature Compensation (°C) | Automatic adjustment of conductivity result to the value at 20 |
| Temperature Measurement Accuracy (°C) | ± 0.5 |
| Temperature Measurement Range (°C) | 0 to 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PCE-COM 20 Surface Testing - Conductivity Meter for NON-Ferrous Metals
Large measuring range up to 112% IACS or 65 MS/m with lift-off and temperature compensation, memory, PC-compatible software, 60 kHz operating frequency
PCE-COM 20 is a portable handheld non-destructive surface testing - conductivity meter for metals. This non-destructive testing (NDT) device uses eddy current to determine the electrical conductivity of non-ferrous metals such as aluminum and copper.
Featuring an operating frequency of 60 kHz, the conductivity meter has a large measuring range of 0.51 to 112% IACS with an accuracy of +/- 0.5% at 20°C / 68°F. Thanks to a resolution of up to 0.01% IACS, automatic temperature compensation (ATC) and lift-off compensation (up to 500 μm), the device ensures quick, easy, accurate and reproducible measurements of coated or corroded pieces during changing ambient conditions.
Measurement of the electrical conductivity of non-ferrous metals, such as aluminum, copper, titanium, magnesium or bronze, is necessary in applications involving electrical conductors and the characterization of alloys. Typical application areas are the assessment of strength differences in heat-treated or hardened materials, the authenticity testing of coin alloys, the verification of alloy inhomogeneities in critical components and the sorting of materials.
The conductivity meter is powered by an internal battery that can be charged via the interface on the bottom of the unit. In addition to the connection for the charging adapter, there is a USB interface allowing for the transfer of measurement data to a PC for more detailed analysis.
Delivery Scope:
1 x PCE-COM 20 surface testing - conductivity meter for metals
1 x Sine wave measuring probe
1 x Set of calibration plates (Titanium 1.03% IACS, Bronze 8.11% IACS, and Copper 100% IACS)
1 x PC-compatible software
1 x USB to RS-232 data cable
1 x Charging adapter
1 x Hex wrench
1 x Carrying case
1 x User manual
Large measuring range up to 112% IACS or 65 MS/m with lift-off and temperature compensation, memory, PC-compatible software, 60 kHz operating frequency
PCE-COM 20 is a portable handheld non-destructive surface testing - conductivity meter for metals. This non-destructive testing (NDT) device uses eddy current to determine the electrical conductivity of non-ferrous metals such as aluminum and copper.
Featuring an operating frequency of 60 kHz, the conductivity meter has a large measuring range of 0.51 to 112% IACS with an accuracy of +/- 0.5% at 20°C / 68°F. Thanks to a resolution of up to 0.01% IACS, automatic temperature compensation (ATC) and lift-off compensation (up to 500 μm), the device ensures quick, easy, accurate and reproducible measurements of coated or corroded pieces during changing ambient conditions.
Measurement of the electrical conductivity of non-ferrous metals, such as aluminum, copper, titanium, magnesium or bronze, is necessary in applications involving electrical conductors and the characterization of alloys. Typical application areas are the assessment of strength differences in heat-treated or hardened materials, the authenticity testing of coin alloys, the verification of alloy inhomogeneities in critical components and the sorting of materials.
The conductivity meter is powered by an internal battery that can be charged via the interface on the bottom of the unit. In addition to the connection for the charging adapter, there is a USB interface allowing for the transfer of measurement data to a PC for more detailed analysis.
Delivery Scope:
1 x PCE-COM 20 surface testing - conductivity meter for metals
1 x Sine wave measuring probe
1 x Set of calibration plates (Titanium 1.03% IACS, Bronze 8.11% IACS, and Copper 100% IACS)
1 x PC-compatible software
1 x USB to RS-232 data cable
1 x Charging adapter
1 x Hex wrench
1 x Carrying case
1 x User manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
