Spesifikasi
| Accuracy EC Conductivity | ± 1 % of the measurement range |
|---|---|
| Accuracy Salinity TDS | ±3 % of the measurement range |
| Calibration (μS/cm) | 1413 |
| Dimensions (mm) | 186x40 |
| Measurement Range EC Conductivity | 0...2000 µS/cm, 0...20 mS/cm |
| Measurement Range Salinity TDS (ppm) | 0 to 2000, 20000 |
| Measurement Temperature (°C) | 0.0 to +60 |
| Operating Conditions (°C) | 0 to +60 (/ 80% r.H.) |
| Power Supply | 4 x 1.5 V batteries type AAA (incl.) |
| Resolution EC Conductivity | 1 µS/cm , 0.01 mS/cm |
| Resolution Salinity TDS (ppm) | 1 (<1320), 10(>1320) |
| Resolution Temperature (°C) | 0.1 |
| TDS (ppm) | 1 (<1320) 10(>1320) |
| Temperature Accuracy (°C) | ±0.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Water Analysis Meter for EC and TDS (amount of salts and dissolved solid materials)
With the Water Analysis Meter PCE-CM 41 it is possible to measure conductivity value, the amount of all the solid material or dissolved salts (TDS - Total Dissolved Solids) and the temperature. The Meter is very easy to carry everywhere thanks to its small size. The water resistant enclosure protects properly the electronics (it also protects against dust). The measurement of EC and TDS conductivity has an automatic temperature compensation. The Conductivity Tester has a wide field of application and can be used in the industry, fish farming, horticulture and others.
Delivery Scope:
1 x PCE-CM 41 Water Analysis Meter
4 x batteries
1 x user manual
With the Water Analysis Meter PCE-CM 41 it is possible to measure conductivity value, the amount of all the solid material or dissolved salts (TDS - Total Dissolved Solids) and the temperature. The Meter is very easy to carry everywhere thanks to its small size. The water resistant enclosure protects properly the electronics (it also protects against dust). The measurement of EC and TDS conductivity has an automatic temperature compensation. The Conductivity Tester has a wide field of application and can be used in the industry, fish farming, horticulture and others.
Delivery Scope:
1 x PCE-CM 41 Water Analysis Meter
4 x batteries
1 x user manual
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
